Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA TCF0781R3SLR100C Indexable Insert Drill, 20.34 mm Max. Drill Dia, C Seat Size, 3Xd, 1 Inch Shank Dia | CR4KVA

WIDIA 5578407 TCF0781R3SLR100C Indexable Insert Drill, 20.34 mm Max. Drill Dia, C Seat Size, 3Xd, 1 Inch Shank Dia

Item: CR4KVA Model: 5578407Cross Ref: 287JR5 / TCF0781R3SLR100C
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€517.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Insert Drill
Ansi NumberTCF0781R3SLR100C
Central Insert StyleTCF
Coolant FedCoolant Through
Cutting DirectionRight Hand
Depth X Dia. Ratio3xd
Drilling Application45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset , 45°Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
Flanged ShankYes
Flute Length82 mm
Flute TypeSlow Spiral
Insert Seat SizeC
Max. Drilling Depth60.23 mm
Min. Drill Dia.19.84 mm
Mounting StyleScrew Clamp
Number Of Coolant Holes2
Number Of Inserts2
Overall Length142.06 mm
Seat SizeC
Shank Dia.1"
Shank Length56 mm
Shank TypeRound With Flat And Side Lock
Spiral DirectionRight Hand
Toolholder StyleTCF
Ansi CodeTCF0781R3SLR100C
Iso NumberTCF0781R3SLR100C
Shank Type - MachiningRound with Flat and Side Lock

Shipping Info:

Ship weight (kg) 0.504
Ship height (cm)2.54
Ship length (cm)14.2
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelAnsi NumberShank Dia.Depth X Dia. RatioFlute LengthMax. Drilling DepthMin. Drill Dia.Overall LengthShank LengthPrice
WIDIA TCF0625R2SLR075B Indexable Insert Drill, 0.6446 Inch Max. Drill Dia, B Seat Size, 2Xd, 3/4 Inch Shank Dia | CR4KLD 5578228TCF0625R2SLR075B3/4"2xd1 24/25"1.273"5/8"--€396.06
WIDIA TCF0625R4SLR075B Indexable Insert Drill, 0.6446 Inch Max. Drill Dia, B Seat Size, 4Xd, 3/4 Inch Shank Dia | CR4KLE 5578314TCF0625R4SLR075B3/4"4xd3.21"2.523"5/8"5.336"-€472.92
WIDIA TCF0750R2SLR100C Indexable Insert Drill, 0.7696 Inch Max. Drill Dia, C Seat Size, 2Xd, 1 Inch Shank Dia | CR4KMH 5578379TCF0750R2SLR100C1"2xd2.352"1.527"3/4"--€482.14
WIDIA TCF0750R3SLR100C Indexable Insert Drill, 0.7696 Inch Max. Drill Dia, C Seat Size, 3Xd, 1 Inch Shank Dia | CR4KMK 5578406TCF0750R3SLR100C1"3xd3.102"2.277"3/4"--€507.52
WIDIA TCF0750R4SLR100C Indexable Insert Drill, 0.7696 Inch Max. Drill Dia, C Seat Size, 4Xd, 1 Inch Shank Dia | CR4KML 5578413TCF0750R4SLR100C1"4xd3.852"3.027"3/4"6.215"-€553.66
WIDIA TCF0875R3SLR100C Indexable Insert Drill, 0.8946 Inch Max. Drill Dia, C Seat Size, 2.5Xd, 1 Inch Shank Dia | CR4KNN 5578410TCF0875R3SLR100C1"2.5xd3.618"2.656"7/8"--€507.52
WIDIA TCF0875R4SLR100C Indexable Insert Drill, 0.8946 Inch Max. Drill Dia, C Seat Size, 4Xd, 1 Inch Shank Dia | CR4KNP 5578417TCF0875R4SLR100C1"4xd4.493"3.531"7/8"--€553.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 5578407 TCF0781R3SLR100C Indexable Insert Drill, 20.34 mm Max. Drill Dia, C Seat Size, 3Xd, 1 Inch Shank Dia
€517.79 /unit