Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA SNG433T0420 Parting And Grooving Insert, 1/2 Inch Inscribed Circle, Alumina Ceramic, Neutral, Cw3020 | CV2QRP

WIDIA SNG433T0420 SNGN120412T01020 / SNG433T0420 Parting And Grooving Insert, 1/2 Inch Inscribed Circle, Alumina Ceramic, Neutral, Cw3020

Item: CV2QRP Model: SNG433T0420Cross Ref: 273ZD4 / SNGN120412T01020 / SNG433T0420
Limited Availability
€24.06 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Ansi CodeSNG433T0420
Chip-breaker CodeNo
Clearance Angle
Corner Radius0.047"
Cutting ApplicationTurning
Cutting DirectionNeutral
FinishBright, Uncoated
Included Angle90°
Inscribed Circle1/2"
Insert Code433
Insert Holding TypeNo Screw Hole
MaterialCeramic
Number Of Cutting Edges8
Primary Material ApplicationNickel, Titanium
System Of MeasurementImperial
Thickness0.188"
Width1/2"
Chip-breakerNo
Iso NumberSNGN120412T01020
Manufacturer GradeCW3020
Material - MachiningCeramic
Material Grade - MachiningAlumina Ceramic
Measurement SystemFractional Inch
Primary Material Application Iso CodeS

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInsert StyleChip-breaker CodeInsert CodeInscribed CircleThicknessCorner RadiusClearance AngleNumber Of Cutting EdgesPrice
WIDIA SNGA432S0425MT WBH20P Cbn Negative Insert, 0.500 Inch Inscribed Circle, Cbn, Neutral, 0.031 Inch Corner Radius | CV2PPV SNGA432S0425MT WBH20PSNGA-SNGA4321/2"0.188"0.031"4€235.29
WIDIA SNMA432 Insert | CV2PZL SNMA432--------€8.61
WIDIA SNMA433 Insert | CV2PZQ SNMA433--------€8.61
WIDIA SCMT3251MP Insert | CV2PZT SCMT3251MP--------€10.81
WIDIA SCMT3252MP Insert | CV2PZV SCMT3252MP--------€10.81
WIDIA SCMT3252MU WU25PT Insert, 0.375 Inch Inscribed Circle, Carbide, Neutral, 0.031 Inch Corner Radius | CV2PZX 6868880SCMMUSCM32.523/8"5/32"0.031"4€4.99
WIDIA SCMT432MU WU25PT Insert, 0.500 Inch Inscribed Circle, Carbide, Neutral, 0.031 Inch Corner Radius | CV2PZZ 6868882SCMTMUSCMT4321/2"0.188"0.031"4€7.71

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA SNG433T0420 SNGN120412T01020 / SNG433T0420 Parting And Grooving Insert, 1/2 Inch Inscribed Circle, Alumina Ceramic, Neutral, Cw3020
€24.06 /unit