Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA RNPJ1605M0SMM Round Milling Insert, 5/8 Inch Inscribed Circle, 0.2173 Inch Thick, Chip-Breaker | CV2TDD

WIDIA RNPJ1605M0SMM Round Milling Insert, 5/8 Inch Inscribed Circle, 0.2173 Inch Thick, Chip-Breaker

Item: CV2TDD Model: RNPJ1605M0SMMCross Ref: 274LJ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.84 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Mounting StyleTaper Screw
StyleRNPJ
Ansi CodeRNPJ1605M0SMM
Chip-breakerYes
Chip-breaker CodeMM
Chip-breaker StyleDouble Sided
Clearance Angle
Cutting ApplicationMilling
Cutting DirectionNeutral
Cutting EdgeHoned and T Land
Cutting Edge Length16 mm
Finish - MachiningAlTiN
For ToolholderM200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
For Use WithM200 Series Copy Mills
Hole Type70° to 90°Double Countersink Hole
Inscribed Circle5/8"
Insert Holding TypeTaper Screw
Insert Size1605M0
Insert StyleRNPJ
Iso NumberRNPJ1605M0SMM
Manufacturer GradeWS40PM
Material - MachiningCarbide
Measurement SystemMetric
Mounting Hole Dia.5.8 mm
Number Of Cutting Edges2
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Primary Material Application Iso CodeM, P, S
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
SeriesM200 Series
ShapeRound
Thickness0.2173"
Through Hole Inside Dia.5.8 mm

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThicknessAnsi NumberInscribed CircleStyleMounting StyleRakeCountersink Hole AngleLead AnglePrice
WIDIA RDPX0702M0SNMH Round Milling Insert, 0.2754 Inch Inscribed Circle, 0.0937 Inch Thick | CV2RZJ 3959627---RDPXTaper Screw---€9.97
WIDIA RDPX0702M0SNMH Round Milling Insert, 0.2754 Inch Inscribed Circle, 0.0937 Inch Thick, Chip-Breaker | CV2RZK 3959625---RDPXTaper Screw---€9.97
WIDIA RDPX0702M0SNMH Round Milling Insert, 0.2754 Inch Inscribed Circle, 0.0937 Inch Thick, Chip-Breaker | CV2RZL 3959626---RDPXTaper Screw---€9.97
WIDIA RDHX07T1M0SNMH Round Milling Insert, 0.2756 Inch Inscribed Circle, 0.0781 Inch Thick, Chip-Breaker | CV2RZM 3960578---RDHXTaper Screw---€15.64
WIDIA RDMW0802M0 Round Milling Insert, 0.3150 Inch Inscribed Circle, 0.0938 Inch Thick, Milling | CV2RZQ 2012566-RDMW0802M00.315"RDMWScrew ClampPositive40° to 60°-€10.00
WIDIA RDMW0802M0T Round Milling Insert, 0.3150 Inch Inscribed Circle, 0.0938 Inch Thick, Pvd | CV2RZR 3353278-RDMW0802M0T0.315"RDMWScrew ClampPositive40° to 60°-€11.80
WIDIA RDPX1003M0SNMM Round Milling Insert, 0.3937 Inch Inscribed Circle, 0.0045 Inch Corner Radius | CV2RZT 3959582---RDPXTaper Screw---€11.42

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA RNPJ1605M0SMM Round Milling Insert, 5/8 Inch Inscribed Circle, 0.2173 Inch Thick, Chip-Breaker
€24.84 /unit