Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M370D025Z02A25WO08L300 Indexable Profiling End Mill, 25 mm Max. Cutting Dia, 1.25 mm Depth | CV2KCU

WIDIA 4170920 M370D025Z02A25WO08L300 Indexable Profiling End Mill, 25 mm Max. Cutting Dia, 1.25 mm Depth

Item: CV2KCU Model: 4170920Cross Ref: 274EA3 / M370D025Z02A25WO08L300
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€550.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM370D025Z02A25WO08L300
Axial Rake Angle-11°
Compatible HardwareInsert Screw M3X0.5 x 9, Torx DT-9
Coolant FedCoolant Through
Cutting Application3D Profiling, Face Milling, Plunge Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Roughing, Slotting: Square End
Cutting Depth1.25 mm
Cutting DirectionRight Hand
FeaturesDouble-Sided, First Choice For Roughing Applications, High Metal Removal Rates, Six Cutting Edges
Head Dia.25 mm
Head Projection Length40 mm
Insert Holding TypeScrew
Insert Inscribed Circle7.79 mm
Insert ShapeTrigon
MaterialHigh Speed Steel
Max. Cutting Dia.25 mm
Max. Speed46000 RPM
Mfr. SeriesM370 Series
Neck Dia.22 mm
Number Of Coolant Holes2
Number Of Inserts2
Overall Length300 mm
Radial Rake Angle-13°
Shank Dia.25 mm
Shank Length260 mm
Shank TypeStraight
Depth Of Cut1.25 mm
Insert SizeWOEJ080412SRMH
Insert StyleWOEJ MH
Iso NumberM370D025Z02A25WO08L300
Material - MachiningHigh Speed Steel
Rake-11° Axial, -13° Radial
SeriesM370 Series
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 1.0665
Ship height (cm)2.54
Ship length (cm)30
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4170920 M370D025Z02A25WO08L300 Indexable Profiling End Mill, 25 mm Max. Cutting Dia, 1.25 mm Depth
€550.73 /unit