Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M270BF0750 Ball Nose Milling Insert, 0.750 Inch Inscribed Circle, 3/8 Inch Corner Radius | CV2WQZ

WIDIA 4151098 M270BF0750 Ball Nose Milling Insert, 0.750 Inch Inscribed Circle, 3/8 Inch Corner Radius

Item: CV2WQZ Model: 4151098Cross Ref: 444V59 / M270BF0750
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.09 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Mounting StyleScrew Clamp
StyleM270BF
Ansi CodeM270BF0750
Chip-breakerNo
Coating ProcessPVD
Corner Radius3/8"
Cutting DirectionRight Hand
Cutting Edge Length3/4"
Finish - MachiningTiAlN
For ToolholderM270BD037C050L555C, M270BD050C050L575C, M270BD062C062L600C, M270BD075C075L700C
Iso NumberM270BF0750
Manufacturer GradeTN6525
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
RakePositive
Secondary Material Application Iso CodeK, M
ShapeBall Nose
Through Hole Inside Dia.0.1831"
Width3/4"

Shipping Info:

Ship weight (kg) 0.2578
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelInscribed CircleCorner RadiusStyleRakeShapeCoatingInsert SizeCutting Edge LengthPrice
WIDIA M270BF0375 Ball Nose Milling Insert, 0.375 Inch Inscribed Circle, 3/16 Inch Corner Radius | CV2WQR 21135733/8"0.188"M270BFNeutralBall NosePVD3753/8"€38.47
WIDIA M270BF0500 Ball Nose Milling Insert, 0.500 Inch Inscribed Circle, 1/4 Inch Corner Radius | CV2WQT 21135781/2"1/4"M270BFNeutralBall NosePVD5001/2"€41.83
WIDIA M270BR0500 Ball Nose Milling Insert, 0.500 Inch Inscribed Circle, 1/4 Inch Corner Radius | CV2WQU 69018771/2"1/4"M270BRNegativeBall NoseChemical vapor deposition5001/2"€31.74
WIDIA M270BF0625 Ball Nose Milling Insert, 0.625 Inch Inscribed Circle, 5/16 Inch Corner Radius | CV2WQV 21135855/8"0.312"M270BFNeutralBall NosePVD6255/8"€43.01
WIDIA M270BR0625 Ball Nose Milling Insert, 0.625 Inch Inscribed Circle, 5/16 Inch Corner Radius | CV2WQW M270BR06255/8"0.312"M270BRNegativeBall NoseChemical vapor deposition6255/8"€33.84
WIDIA M270BR0750 Ball Nose Milling Insert, 0.750 Inch Inscribed Circle, 3/8 Inch Corner Radius | CV2WQX 69018783/4"3/8"M270BRNegativeBall NoseChemical vapor deposition7503/4"€44.97
WIDIA M270BF0750 Ball Nose Milling Insert, 0.750 Inch Inscribed Circle, 3/8 Inch Corner Radius | CV2WQY 2639024--M270BF-----€58.61

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4151098 M270BF0750 Ball Nose Milling Insert, 0.750 Inch Inscribed Circle, 3/8 Inch Corner Radius
€66.09 /unit