Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M270BD012A12L145C Indexable Profiling End Mill, 12 mm Max. Cutting Dia, Straight, 12 mm Shank Dia | CV2KTL

WIDIA 2424587 M270BD012A12L145C Indexable Profiling End Mill, 12 mm Max. Cutting Dia, Straight, 12 mm Shank Dia

Item: CV2KTL Model: 2424587Cross Ref: 273PE9 / M270BD012A12L145C
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€785.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM270BD012A12L145C
Compatible HardwareInsert Screw M3X0.5 x 9.9 T9, Torx Wrench
Coolant FedCoolant Through
Cutting Application3D Profiling, Ball Nose, Pocketing, Side/Shoulder Milling: Ramping: Blank, Slotting: Ball Nose
Cutting DirectionRight Hand
FeaturesRough, Semi-Finishing And Finishing With One System, Through Tool Coolant
Head Dia.12 mm
Head Projection Length50 mm
Insert Holding TypeScrew
Insert ShapeBall Nose
MaterialCarbide
Max. Cutting Dia.12 mm
Max. Speed55000 RPM
Mfr. SeriesM270 Series
Number Of Inserts1
Overall Length145 mm
Shank Dia.12 mm
Shank Length98 mm
Shank TypeStraight
Insert SizeM270B.12
Insert StyleM270B
Iso NumberM270BD012A12L145C
Material - MachiningCarbide
SeriesM270 Series
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)14.5
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2424587 M270BD012A12L145C Indexable Profiling End Mill, 12 mm Max. Cutting Dia, Straight, 12 mm Shank Dia
€785.91 /unit