Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M200D400Z09S150RN12 Indexable Profiling End Mill, 4 Inch Max. Cutting Dia, 0.1170 Inch Depth | CV2KEV

WIDIA M200D400Z09S150RN12 Indexable Profiling End Mill, 4 Inch Max. Cutting Dia, 0.1170 Inch Depth

Item: CV2KEV Model: M200D400Z09S150RN12Cross Ref: 274EE6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,108.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM200D400Z09S150RN12
Axial Rake Angle-7°
Compatible HardwareInsert Screw M4-0.7 X10 T15, Torx Wrench TX15
Coolant FedCoolant Through
Cutting Application3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Cutting Depth0.117"
Cutting DirectionRight Hand
Features12 Cutting Edges, Anti-Rotation Feature For Better Stability And Higher Feed Rates, Double-Sided, Pocketing And Profiling Capabilities
Head Dia.4"
Head Projection Length2"
Insert Holding TypeScrew
Insert Inscribed Circle0.472"
Insert ShapeRound
MaterialHigh Speed Steel
Material - MachiningHigh Speed Steel
Max. Cutting Dia.4"
Max. Speed21970 RPM
Mfr. SeriesM200 Series
Number Of Inserts9
Overall Length2"
Radial Rake Angle-11°
Shank Dia.1 1/2"
Depth Of Cut0.1170"
Insert SizeRN_J1204M0___
Insert StyleRNGJ ML
Iso NumberM200D400Z09S150RN12
Rake-11° Radial, -7° Axial
SeriesM200 Series

Shipping Info:

Ship weight (kg) 1.4805
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA M200D400Z09S150RN12 Indexable Profiling End Mill, 4 Inch Max. Cutting Dia, 0.1170 Inch Depth
€1,108.78 /unit