Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M200D25Z03B25RN10 Indexable Profiling End Mill, 1-1/4 Inch Max. Cutting Dia, 0.2000 Inch Depth | CV2KAB

WIDIA M200D25Z03B25RN10 Indexable Profiling End Mill, 1-1/4 Inch Max. Cutting Dia, 0.2000 Inch Depth

Item: CV2KAB Model: M200D25Z03B25RN10Cross Ref: 274EG5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€566.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM200D25Z03B25RN10
Axial Rake Angle-7°
Compatible HardwareInsert Screw M3.5X0.6 x 8.3 T15, Torx Wrench TX15
Coolant FedCoolant Through
Cutting Application3D Profiling, Face Milling, Pocketing, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Cutting Depth1/5"
Cutting DirectionRight Hand
FeaturesAnti-Rotation Feature For Better Stability And Higher Feed Rates, Double-Sided, Eight Cutting Edges, Pocketing And Profiling Capabilities
Head Dia.25 mm
Head Projection Length40 mm
Insert Holding TypeScrew
Insert Inscribed Circle10 mm
Insert ShapeRound
MaterialHigh Speed Steel
Max. Cutting Dia.1 1/4"
Max. Speed54700 RPM
Mfr. SeriesM200 Series
Number Of Coolant Holes2
Number Of Inserts3
Overall Length89 mm
Radial Rake Angle-15°
Shank Dia.25 mm
Shank Length57 mm
Shank TypeWeldon
Depth Of Cut0.2000"
Insert SizeRN_J10T3M0_M_
Insert StyleRN.J10
Iso NumberM200D25Z03B25RN10
Material - MachiningHigh Speed Steel
Rake-15° Radial, -7° Axial
SeriesM200 Series
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)2.54
Ship length (cm)8.89
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA M200D25Z03B25RN10 Indexable Profiling End Mill, 1-1/4 Inch Max. Cutting Dia, 0.2000 Inch Depth
€566.62 /unit