Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M170D032Z03B32RD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, 6 mm Depth | CV2KEL

WIDIA 3930960 M170D032Z03B32RD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, 6 mm Depth

Item: CV2KEL Model: 3930960Cross Ref: 274AY7 / M170D032Z03B32RD12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€414.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Compatible HardwareInsert Screw M3.5X0.6 x 7.7 T15, Torx Driver
Coolant FedCoolant Through
Cutting Application3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Cutting Depth6 mm
Cutting DirectionRight Hand
FeaturesIdeally Suited For Die And Mold Manufacturing, Premium Nickel-Coated Bodies
Head Dia.32 mm
Head Projection Length64 mm
Insert Holding TypeScrew
Insert Inscribed Circle12 mm
Insert ShapeRound
MaterialHigh Speed Steel
Material - MachiningHigh Speed Steel
Max. Cutting Dia.32 mm
Max. Speed9500 RPM
Number Of Coolant Holes2
Number Of Inserts3
Overall Length125 mm
Rake-3°
Shank Dia.32 mm
Shank Length61 mm
Shank TypeWeldon Flat
Side Cutting Edge Angle15°
Ansi CodeM170D032Z03B32RD12
Depth Of Cut6 mm
Insert SizeRD_X12T3
Insert StyleRD
Iso NumberM170D032Z03B32RD12
SeriesM170 Series
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.666
Ship height (cm)2.54
Ship length (cm)12.5
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3930960 M170D032Z03B32RD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, 6 mm Depth
€414.71 /unit