Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M170D025Z02A25RD10L180 Indexable Profiling End Mill, 25 mm Max. Cutting Dia, 5 mm Depth | CV2KDF

WIDIA 3940709 M170D025Z02A25RD10L180 Indexable Profiling End Mill, 25 mm Max. Cutting Dia, 5 mm Depth

Item: CV2KDF Model: 3940709Cross Ref: 274CC2 / M170D025Z02A25RD10L180
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€397.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi CodeM170D025Z02A25RD10L180
Compatible HardwareInsert Screw M3.5X0.6 x 7.7 T15, Torx Driver
Coolant FedCoolant Through
Cutting Application3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Cutting Depth5 mm
Cutting DirectionRight Hand
FeaturesIdeally Suited For Die And Mold Manufacturing, Premium Nickel-Coated Bodies
Head Dia.25 mm
Head Projection Length70 mm
Insert Holding TypeScrew
Insert Inscribed Circle10 mm
Insert ShapeRound
MaterialHigh Speed Steel
Material - MachiningHigh Speed Steel
Max. Cutting Dia.25 mm
Max. Speed12800 RPM
Mfr. SeriesM170 Series
Number Of Coolant Holes2
Number Of Inserts2
Overall Length180 mm
Radial Rake Angle-1°
Shank Dia.25 mm
Shank Length110 mm
Shank TypeStraight
Side Cutting Edge Angle15°
Depth Of Cut5 mm
Insert SizeRD_X1003
Insert StyleRD
Iso NumberM170D025Z02A25RD10L180
Rake-1° Radial
SeriesM170 Series
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)18.01
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3940709 M170D025Z02A25RD10L180 Indexable Profiling End Mill, 25 mm Max. Cutting Dia, 5 mm Depth
€397.60 /unit