Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M170D015Z02B16RD07 Indexable Profiling End Mill, 15 mm Max. Cutting Dia, 3.50 mm Depth | CV2KAW

WIDIA 3929403 M170D015Z02B16RD07 Indexable Profiling End Mill, 15 mm Max. Cutting Dia, 3.50 mm Depth

Item: CV2KAW Model: 3929403Cross Ref: 274AX8 / M170D015Z02B16RD07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€301.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Compatible HardwareInsert Screw M2.5X0.45 x 5 T7, Torx Wrench TX7
Coolant FedCoolant Through
Cutting Application3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Cutting Depth3.5 mm
Cutting DirectionRight Hand
FeaturesIdeally Suited For Die And Mold Manufacturing, Premium Nickel-Coated Bodies
Head Dia.15 mm
Head Projection Length40 mm
Insert Holding TypeScrew
Insert Inscribed Circle7 mm
Insert ShapeRound
MaterialHigh Speed Steel
Material - MachiningHigh Speed Steel
Max. Cutting Dia.15 mm
Max. Speed21200 RPM
Number Of Coolant Holes2
Number Of Inserts2
Overall Length90 mm
Radial Rake Angle-4.5°
Shank Dia.16 mm
Shank Length50 mm
Shank TypeWeldon Flat
Side Cutting Edge Angle15°

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelCoolant FedMax. Cutting Dia.Overall LengthInsert ShapeSide Cutting Edge AngleMaterialMax. SpeedHead Dia.Price
WIDIA M1200HF063Z05HN09 Indexable Profiling End Mill | CV2JYE 3750372Coolant Through-40 mmHexagon-High Speed Steel--€772.89
WIDIA M1200D125Z08HN09 Indexable Profiling End Mill | CV2JYF M1200D125Z08HN09Coolant Through-63 mmHexagon-High Speed Steel--€1,316.83
WIDIA M1200HF100Z08HN09 Indexable Profiling End Mill | CV2JYG 3750435Coolant Through-49.991 mmHexagon-High Speed Steel--€1,177.20
WIDIA M1200D080Z05HN09 Indexable Profiling End Mill | CV2JYH M1200D080Z05HN09Coolant Through-50 mmHexagon-High Speed Steel--€832.04
WIDIA M1200HF080Z06HN09 Indexable Profiling End Mill | CV2JYJ 3750434Coolant Through-50 mmHexagon-High Speed Steel--€1,009.95
WIDIA M1200HF125Z09HN09 Indexable Profiling End Mill | CV2JYK 3750436Coolant Through-63 mmHexagon-High Speed Steel--€1,311.99
WIDIA M370D200Z04S075WO12L200 Indexable Profiling End Mill | CV2JYL 5698432Coolant Through-2"Triangle-High Speed Steel--€739.57

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 3929403 M170D015Z02B16RD07 Indexable Profiling End Mill, 15 mm Max. Cutting Dia, 3.50 mm Depth
€301.19 /unit