Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA M1600U300Z07S100ON06 Indexable Face Mill, 3 Inch Max. Cutting Dia, 43 Deg. Side Cutting Edge Angle | CV2MQQ

WIDIA M1600U300Z07S100ON06 Indexable Face Mill, 3 Inch Max. Cutting Dia, 43 Deg. Side Cutting Edge Angle

Item: CV2MQQ Model: M1600U300Z07S100ON06Cross Ref: 796LA9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,068.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Face Mill
Arbor Dia.Not Applicable
Coolant FedCoolant Through
Cutting Depth0.1457"
Cutting DirectionRight Hand
FeaturesLow Cost Per Edge
Insert Holding TypeNot Applicable
Insert ShapeOctagon
Insert SizeNot Applicable
Max. Cutting Dia.3"
Overall Length1 3/4"
Shank Dia.1"
Side Cutting Edge Angle43°
Depth Of Cut0.1457"
Insert StyleOctogon 135
StandardsANSI

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)4.45
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelOverall LengthCoolant FedInsert Holding TypeInsert ShapeMax. Cutting Dia.Side Cutting Edge AngleArbor Dia.Cutting DepthPrice
WIDIA M680U062Z02C062XD09L600 Indexable Face Mill, 0.625 Inch Max. Cutting Dia, 90.25 Deg. Side Cutting Edge Angle | CV2MKZ M680U062Z02C062XD09L6006"Non Coolant ThroughNot ApplicableParallelogram5/8"90.25°Not Applicable0.3543"€353.97
WIDIA M680D016Z02A16XD09L180 Indexable Face Mill, 0.6299 Inch Max. Cutting Dia, 90.25 Deg. Side Cutting Edge Angle | CV2MLA M680D016Z02A16XD09L180180 mmNon Coolant Through-Parallelogram0.63"90.25°-0.3543"€353.97
WIDIA M680U075Z02C075XD09L800 Indexable Face Mill, 0.75 Inch Max. Cutting Dia, 90.28 Deg. Side Cutting Edge Angle | CV2MLB M680U075Z02C075XD09L8008"Non Coolant ThroughNot ApplicableParallelogram3/4"90.28°Not Applicable0.3543"€364.30
WIDIA M680D020Z02A20XD09L200 Indexable Face Mill, 0.7874 Inch Max. Cutting Dia, 90.28 Deg. Side Cutting Edge Angle | CV2MLC M680D020Z02A20XD09L200220 mmNon Coolant Through-Parallelogram0.787"90.28°-0.3543"€364.30
WIDIA M680D025Z03A25XD09L220 Indexable Face Mill, 0.9843 Inch Max. Cutting Dia, 90.4 Deg. Side Cutting Edge Angle | CV2MLD M680D025Z03A25XD09L220220 mmNon Coolant Through-Parallelogram0.984"90.4°-0.3543"€468.75
WIDIA VSM490D150Z05S050XN15 Indexable Face Mill, 1 1/2 Inch Max. Cutting Dia, 1.5750 Inch Overall Length, Screw | CV2MLE 57105931.575"Coolant ThroughScrewRectangle1 1/2"--0.591"€577.04
WIDIA VSM890D300Z07S100SN12 Indexable Face Mill, 1 Inch Arbor Dia, 0 Deg. Side Cutting Edge Angle, 1-3/4 Inch Overall | CV2MLG 65961361 3/4"Coolant ThroughScrewSquare-1"9.8 mm€772.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA M1600U300Z07S100ON06 Indexable Face Mill, 3 Inch Max. Cutting Dia, 43 Deg. Side Cutting Edge Angle
€1,068.12 /unit