Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA LNGU201012SNMH WK15CM Rectangle Milling Inserts, 0.047 Inch Corner Radius, 0.3937 Inch Thick | CV2WZH

WIDIA 6852417 LNGU201012SNMH Rectangle Milling Inserts, 0.047 Inch Corner Radius, 0.3937 Inch Thick

Item: CV2WZH Model: 6852417Cross Ref: 796LJ6 / LNGU201012SNMH
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling
Ansi NumberLNGU201012SNMH
Chip-breakerMH
Clearance Angle
CoatingChemical vapor deposition
Corner Radius0.047"
Cutting ApplicationIndexable Milling
Cutting Edge Length0.787"
For Use WithM4070 Series Face Mill
Included Angle90°
Number Of Cutting Edges4
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
ShapeRectangle
StyleLNGX-MH
System Of MeasurementImperial
Thickness0.394"

Shipping Info:

Ship weight (kg) 0.041
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelPrimary Material ApplicationCorner RadiusThicknessAnsi NumberChip-breakerCoatingShapeCutting Edge LengthPrice
WIDIA LNGU201012SNMH WP35CM Rectangle Milling Inserts, 0.047 Inch Corner Radius, 0.3937 Inch Thick | CV2WZJ 6852418Stainless Steel, Steel0.047"0.394"LNGU201012SNMHMHChemical vapor depositionRectangle0.787"€46.17

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6852417 LNGU201012SNMH Rectangle Milling Inserts, 0.047 Inch Corner Radius, 0.3937 Inch Thick
€49.45 /unit