Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA DNMA433 Diamond Turning Insert, Dnma Insert, Neutral, 3/16 Inch Thick, 3/64 Inch Corner Radius | CV3KCN

WIDIA 4171876 DNMA150412 / DNMA433 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 3/64 Inch Corner Radius

Item: CV3KCN Model: 4171876Cross Ref: 433U11 / DNMA150412 / DNMA433
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Chip-breaker CodeNo
Insert Holding TypeStraight Hole
Insert StyleDNMA
RakeNegative
Ansi CodeDNMA433
Chip-breakerNo
Coolant FedNon Coolant Through
Corner Radius3/64"
Cutting ApplicationTurning
Cutting DirectionNeutral
Cutting Edge Length15.5 mm
Finish - MachiningTiN
Insert CodeDNMA433
Iso NumberDNMA150412
Manufacturer GradeWK20CT
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
Secondary Material ApplicationSteel
Secondary Material Application Iso CodeP
ShapeRhombic
Thickness3/16"

Shipping Info:

Ship weight (kg) 0.1278
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelInsert StyleChip-breaker CodeInsert CodeInscribed CircleClearance AngleCorner RadiusCutting DirectionNumber Of Cutting EdgesPrice
WIDIA CCMT21521P WU10PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPB 6869662CCMT1PCCMT21.521/4"0.031"Neutral2€4.17
WIDIA CCMT21521P WU25PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPC 6868826CCMT1PCCMT21.521/4"0.031"Neutral2€4.17
WIDIA CCMT21511P WU10PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPD 6869661CCMT1PCCMT21.511/4"0.016"Neutral2€4.17
WIDIA CCMT21511P WU25PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPE 6868825CCMT1PCCMT21.511/4"0.016"Neutral2€4.17
WIDIA CCGT2151AL WU05PT Insert, Carbide, Neutral, 0.0938 Inch Thick, Al Chip-Breaker, Altin | CV2PPF 6968709CCGTALCCGT21.511/4"0.016"Neutral2€16.08
WIDIA CCMT32511P WU25PT Insert, Carbide, Neutral, 0.1563 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPG 6868827CCMT1PCCMT32.513/8"0.016"Neutral2€5.23
WIDIA DCMT32511P WU25PT Insert, Carbide, Neutral, 0.1563 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPH 6868829DCMT1PDCMT32.513/8"0.016"Neutral2€7.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 4171876 DNMA150412 / DNMA433 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 3/64 Inch Corner Radius
€12.63 /unit