Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA CSBI250500755R Indexable Boring Bar, Cd Insert, 80 Degree Diamond, 15 Degree Insert Clearance Angle | CV2MBQ

WIDIA 2832374 CSBI250500755R Indexable Boring Bar, Cd Insert, 80 Degree Diamond, 15 Degree Insert Clearance Angle

Item: CV2MBQ Model: 2832374Cross Ref: 287CN2 / CSBI250500755R
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndexable Boring Bar
Ansi NumberCSBI250500755R
Approach Angle95°
Axial Rake Angle
Center To Cutting Tip0.145"
Compatible HardwareT6 Insert Screw
Coolant FedCoolant Through
Cutting ApplicationTurning
Cutting DirectionRight Hand
Insert Angle80°
Insert Clearance Angle15°
Insert Cutting Edge Length4.03 mm
Insert Holding TypeScrew On
Insert ShapeDiamond
Insert StyleCD
Max. Bore Depth3/4"
Min. Bore Dia.0.285"
Number Of Coolant Holes1
Number Of Inserts1
Overall Length2 3/4"
Radial Rake Angle
Shank Dia.1/2"
Shank Length2"
Shank MaterialHigh Speed Steel
Side Cutting Edge Angle-5°
Ansi CodeCSBI250500755R
Insert Size120605
Iso NumberCSBI250500755R
Rake0° Radial, 5° Axial

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthCoolant FedShank Dia.Insert ShapeInsert StyleInsert Clearance AngleToolholder StyleCutting DirectionPrice
WIDIA CSPI3125001255R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVL 28323344"Coolant Through1/2"Diamond-11°-Right Hand€240.69
WIDIA CTPI32262590647R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVM 28281014"Coolant Through5/8"Diamond-11°-Right Hand€280.30
WIDIA CSPI2505001225R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVN 28323194 2/25"Coolant Through1/2"Diamond-11°-Right Hand€239.16
WIDIA CCPI25065R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVP 28317746"Coolant Through1/4"Diamond-11°-Right Hand€389.72
WIDIA CCPI25060R Indexable Boring Bar, 45 Degree Diamond, 11 Degree Insert Clearance Angle | CV2LVQ 28317276"Coolant Through1/4"Diamond-11°-Right Hand€388.72
WIDIA GTPI37562590647R Indexable Boring Bar, 45 Degree Diamond, 7 Degree Insert Clearance Angle | CV2LVR 28281844"Coolant Through5/8"Diamond--Right Hand€273.98
WIDIA GSPI37562515225R Indexable Boring Bar, 45 Degree Diamond, 7 Degree Insert Clearance Angle | CV2LVT 28283104.134"Coolant Through5/8"Diamond--Right Hand€249.14

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2832374 CSBI250500755R Indexable Boring Bar, Cd Insert, 80 Degree Diamond, 15 Degree Insert Clearance Angle
€229.05 /unit