Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA CCGT432AL3 Diamond Turning Insert, Ccgt Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius | CV3HXB

WIDIA 2022325 CCGT120408AL3 / CCGT432AL3 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius

Item: CV3HXB Model: 2022325Cross Ref: 433A87 / CCGT120408AL3 / CCGT432AL3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.64 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Chip-breaker CodeYes
Chip-breaker StyleOn One Side
FinishTitanium Aluminum Nitride Coat
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert StyleCCGT
RakePositive
Ansi CodeCCGT432AL3
Chip-breakerYes
Coolant FedNon Coolant Through
Corner Radius1/32"
Cutting ApplicationTurning
Cutting DirectionNeutral
Cutting Edge Length12.9 mm
Finish - MachiningTiAlN
Insert CodeCCGT432
Iso NumberCCGT120408AL3
Manufacturer GradeHCK10
Material - MachiningCarbide
Measurement SystemFractional Inch
Primary Material Application Iso CodeN
ShapeRhombic
Thickness3/16"

Shipping Info:

Ship weight (kg) 0.0891
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginAT

Product Variants

ProductModelInsert StyleChip-breaker CodeInsert CodeInscribed CircleClearance AngleCorner RadiusCutting DirectionNumber Of Cutting EdgesPrice
WIDIA CCMT21521P WU10PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPB 6869662CCMT1PCCMT21.521/4"0.031"Neutral2€4.17
WIDIA CCMT21521P WU25PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPC 6868826CCMT1PCCMT21.521/4"0.031"Neutral2€4.17
WIDIA CCMT21511P WU10PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPD 6869661CCMT1PCCMT21.511/4"0.016"Neutral2€4.17
WIDIA CCMT21511P WU25PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPE 6868825CCMT1PCCMT21.511/4"0.016"Neutral2€4.17
WIDIA CCGT2151AL WU05PT Insert, Carbide, Neutral, 0.0938 Inch Thick, Al Chip-Breaker, Altin | CV2PPF 6968709CCGTALCCGT21.511/4"0.016"Neutral2€16.08
WIDIA CCMT32511P WU25PT Insert, Carbide, Neutral, 0.1563 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPG 6868827CCMT1PCCMT32.513/8"0.016"Neutral2€5.23
WIDIA DCMT32511P WU25PT Insert, Carbide, Neutral, 0.1563 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPH 6868829DCMT1PDCMT32.513/8"0.016"Neutral2€7.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2022325 CCGT120408AL3 / CCGT432AL3 Diamond Turning Insert, Neutral, 3/16 Inch Thick, 1/32 Inch Corner Radius
€20.64 /unit