Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA CCGT432AL WU05PT Insert, Carbide, Neutral, 0.1875 Inch Thick, Al Chip-Breaker, Altin | CV2PPP

WIDIA 6968754 CCGT120408AL / CCGT432AL Insert, Carbide, Neutral, 0.1875 Inch Thick, Al Chip-Breaker, Altin

Item: CV2PPP Model: 6968754Cross Ref: 796MY4 / CCGT120408AL / CCGT432AL
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Chip-breaker CodeAL
Clearance Angle
Coating ProcessPVD
Coolant FedNon Coolant Through
Corner Radius0.031"
Cutting ApplicationBoring, Chamfering, Facing, Profiling, Turning
Cutting Depth3/16"
Cutting DirectionNeutral
Cutting Edge Length0.508"
FeaturesHighly Wear Resistance
General ShapeRhomboid
Included Angle80°
Inscribed Circle1/2"
Insert CodeCCGT432
Insert Holding Type3-Part Cycl W/40-60 Taperscrew
Insert StyleCCGT
MaterialCarbide
Number Of Cutting Edges2
Primary Material ApplicationNon-Ferrous
Primary Material Application Iso CodeN
RakePositive
Secondary Material ApplicationCast Iron, High Temperature Alloy, Stainless Steel, Steel
Secondary Material Application Iso CodeK, M, P, S
ShapeRhomboid
System Of MeasurementDecimal Inch
Thickness0.188"
Ansi CodeCCGT432AL
Depth Of Cut0.1875"
Finish - MachiningAlTiN
Iso NumberCCGT120408AL
Manufacturer GradeWU05PT
Material - MachiningCarbide
Material Grade - MachiningCarbide
Measurement SystemDecimal Inch
StandardsANSI, ISO
Through Hole Inside Dia.0.2165"

Shipping Info:

Ship weight (kg) 0.0068
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInsert StyleChip-breaker CodeInsert CodeInscribed CircleClearance AngleCorner RadiusCutting DirectionNumber Of Cutting EdgesPrice
WIDIA CCMT21521P WU10PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPB 6869662CCMT1PCCMT21.521/4"0.031"Neutral2€4.17
WIDIA CCMT21521P WU25PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPC 6868826CCMT1PCCMT21.521/4"0.031"Neutral2€4.17
WIDIA CCMT21511P WU10PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPD 6869661CCMT1PCCMT21.511/4"0.016"Neutral2€4.17
WIDIA CCMT21511P WU25PT Insert, Carbide, Neutral, 0.0938 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPE 6868825CCMT1PCCMT21.511/4"0.016"Neutral2€4.17
WIDIA CCGT2151AL WU05PT Insert, Carbide, Neutral, 0.0938 Inch Thick, Al Chip-Breaker, Altin | CV2PPF 6968709CCGTALCCGT21.511/4"0.016"Neutral2€16.08
WIDIA CCMT32511P WU25PT Insert, Carbide, Neutral, 0.1563 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPG 6868827CCMT1PCCMT32.513/8"0.016"Neutral2€5.23
WIDIA DCMT32511P WU25PT Insert, Carbide, Neutral, 0.1563 Inch Thick, 1P Chip-Breaker, Tialn | CV2PPH 6868829DCMT1PDCMT32.513/8"0.016"Neutral2€7.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 6968754 CCGT120408AL / CCGT432AL Insert, Carbide, Neutral, 0.1875 Inch Thick, Al Chip-Breaker, Altin
€22.47 /unit