Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 12396203800 Indexable Profiling End Mill, 2-1/2 Inch Max. Cutting Dia, 1.5750 Inch Overall Length | CV2NAD

WIDIA 2003541 12396203800 Indexable Profiling End Mill, 2-1/2 Inch Max. Cutting Dia, 1.5750 Inch Overall Length

Item: CV2NAD Model: 2003541Cross Ref: 273MG8 / 12396203800
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€689.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi Code12396203800
Compatible HardwareInsert Screw M4.5X0.75 x 11 T20
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Side And Face Milling
Cutting Depth0.252"
Cutting DirectionRight Hand
FeaturesExcellent Chip Evacuation, Four Cutting Edges, Strong Tool Body Design
Insert Angle90°
Insert Holding TypeScrew
Insert ShapeSquare
Max. Cutting Dia.2 1/2"
Max. Speed12500 RPM
Mfr. SeriesM660 Series
Number Of Inserts4
Overall Length1.575"

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)2.54
Ship length (cm)4.01
Ship width (cm)2.54
Country of OriginCZ

Product Variants

ProductModelOverall LengthCoolant FedInsert Holding TypeInsert ShapeMax. Cutting Dia.Side Cutting Edge AngleArbor Dia.Cutting DepthPrice
WIDIA M680U062Z02C062XD09L600 Indexable Face Mill, 0.625 Inch Max. Cutting Dia, 90.25 Deg. Side Cutting Edge Angle | CV2MKZ M680U062Z02C062XD09L6006"Non Coolant ThroughNot ApplicableParallelogram5/8"90.25°Not Applicable0.3543"€353.97
WIDIA M680D016Z02A16XD09L180 Indexable Face Mill, 0.6299 Inch Max. Cutting Dia, 90.25 Deg. Side Cutting Edge Angle | CV2MLA M680D016Z02A16XD09L180180 mmNon Coolant Through-Parallelogram0.63"90.25°-0.3543"€353.97
WIDIA M680U075Z02C075XD09L800 Indexable Face Mill, 0.75 Inch Max. Cutting Dia, 90.28 Deg. Side Cutting Edge Angle | CV2MLB M680U075Z02C075XD09L8008"Non Coolant ThroughNot ApplicableParallelogram3/4"90.28°Not Applicable0.3543"€364.30
WIDIA M680D020Z02A20XD09L200 Indexable Face Mill, 0.7874 Inch Max. Cutting Dia, 90.28 Deg. Side Cutting Edge Angle | CV2MLC M680D020Z02A20XD09L200220 mmNon Coolant Through-Parallelogram0.787"90.28°-0.3543"€364.30
WIDIA M680D025Z03A25XD09L220 Indexable Face Mill, 0.9843 Inch Max. Cutting Dia, 90.4 Deg. Side Cutting Edge Angle | CV2MLD M680D025Z03A25XD09L220220 mmNon Coolant Through-Parallelogram0.984"90.4°-0.3543"€468.75
WIDIA VSM490D150Z05S050XN15 Indexable Face Mill, 1 1/2 Inch Max. Cutting Dia, 1.5750 Inch Overall Length, Screw | CV2MLE 57105931.575"Coolant ThroughScrewRectangle1 1/2"--0.591"€577.04
WIDIA VSM890D300Z07S100SN12 Indexable Face Mill, 1 Inch Arbor Dia, 0 Deg. Side Cutting Edge Angle, 1-3/4 Inch Overall | CV2MLG 65961361 3/4"Coolant ThroughScrewSquare-1"9.8 mm€772.67

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2003541 12396203800 Indexable Profiling End Mill, 2-1/2 Inch Max. Cutting Dia, 1.5750 Inch Overall Length
€689.48 /unit