Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 12393001600 Indexable Profiling End Mill, Weldon Flat, 32 mm Shank Dia, 120 mm Overall Length | CV2KMX

WIDIA 2021409 12393001600 Indexable Profiling End Mill, Weldon Flat, 32 mm Shank Dia, 120 mm Overall Length

Item: CV2KMX Model: 2021409Cross Ref: 273NH1 / 12393001600
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,920.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill
Ansi Code12393001600
Compatible HardwareInsert Screw M3.5X0.5 x 9 T9, Torx Wrench
Coolant FedCoolant Through
Cutting ApplicationFace Milling, Side/Shoulder Milling: Square End
Cutting Depth46 mm
Cutting DirectionRight Hand
FeaturesFirst Choice For Small Diameter, Slot And Profile Milling
Head Projection Length60 mm
Insert Angle85°
Insert Holding TypeScrew
Insert ShapeParallelogram
Max. Speed20600 RPM
Mfr. SeriesM300 Series
Min. Cutting Dia.40 mm
Overall Length120 mm
Shank Dia.32 mm
Shank Length60 mm
Shank TypeWeldon
Toolholder StyleAO10T3
Depth Of Cut46 mm
Insert Size10T308
Insert StyleAONTmm
Iso Number12393001600
SeriesM300 Series
Shank Type - MachiningWeldon Flat

Shipping Info:

Ship weight (kg) 0.7245
Ship height (cm)2.54
Ship length (cm)11.99
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelInsert Holding TypeOverall LengthInsert ShapeSide Cutting Edge AngleMax. Cutting Dia.Max. SpeedMin. Cutting Dia.Number Of InsertsPrice
WIDIA 12393051200 Indexable Profiling End Mill, 1-1/2 Inch Max. Cutting Dia, 29.20 mm Overall Length | CV2JZV 2021428Screw29.2 mmSquare-1 1/2"14000 RPM50 mm6€652.06
WIDIA 12393051800 Indexable Profiling End Mill, 29.20 mm Overall Length | CV2KDM 2021430Screw29.2 mmSquare--10500 RPM80 mm10€869.78
WIDIA VXF032Z03M16XD12 Indexable Profiling End Mill, 32 mm Max. Cutting Dia, Threaded, 29 mm Shank Dia | CV2KEP VXF032Z03M16XD12Screw67.5 mmSquare-32 mm31500 RPM13.87 mm3€414.32
WIDIA WSSEM12503RH Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFQ 5363199Wedge Clamp Before Insert4"Dov Lok 90--31700 RPM1 1/4"3€706.33
WIDIA VSM490D100Z04C100XN10L400 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4 Inch Overall Length | CV2KFR 6425445Screw4"Rectangle-33900 RPM1"4€492.56
WIDIA VSM490D125Z04C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFT 6425452Screw4.3"Rectangle-29200 RPM1 1/4"4€527.25
WIDIA VSM490D125Z05C100XN10L430 Indexable Profiling End Mill, Straight, 1 Inch Shank Dia, 4.3000 Inch Overall Length | CV2KFU 6425454Screw4.3"Rectangle-29200 RPM1 1/4"5€552.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2021409 12393001600 Indexable Profiling End Mill, Weldon Flat, 32 mm Shank Dia, 120 mm Overall Length
€1,920.26 /unit