Flat Shipping

Flat Shipping at €24.99 + VAT

WIDIA 050221-000016 Chucking Reamer, 1.60 mm Reamer Size, 9.00 mm Flute Length, 43.00 mm Overall Length | CV2DDG

WIDIA 2293638 050221-000016 Chucking Reamer, 1.60 mm Reamer Size, 9.00 mm Flute Length, 43.00 mm Overall Length

Item: CV2DDG Model: 2293638Cross Ref: 445J71 / 050221-000016
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
ApplicationThrough Hole
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.063
FinishBright, Uncoated
Flute Length9 mm
Flute TypeHelical
MaterialCarbide
Number Of Flutes3
Overall Length43 mm
Primary Material ApplicationAll Materials
Reamer Size1.6 mm
Secondary Material ApplicationAll Materials
Shank Dia.1.6 mm
Shank TypeStraight
Spiral DirectionLeft Hand
System Of MeasurementMetric
Measurement SystemMetric
Reamer ApplicationThrough Hole
Size - Decimal1.6 mm

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)2.54
Ship length (cm)4.29
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelMaterialDecimal EquivalentFlute TypeFlute LengthNumber Of FlutesOverall LengthCoolant FedFinishPrice
WIDIA 050221-000015 Chucking Reamer, 1.50 mm Reamer Size, 8.00 mm Flute Length, 40.00 mm Overall Length | CV2DDF 2293637Carbide0.0591Helical8 mm340 mmNon Coolant ThroughBright, Uncoated€74.25
WIDIA 050227-001000 Chucking Reamer, 10.00 mm Reamer Size, 20.00 mm Flute Length, 103.00 mm Overall Length | CV2DDH 2436919Carbide0.3937Helical20 mm6103 mmNon Coolant ThroughBright, Uncoated€274.81
WIDIA 050270-001000 Chucking Reamer, 10.00 mm Reamer Size, 20.00 mm Flute Length, 103.00 mm Length | CV2DDJ 2437526Carbide0.3937Straight20 mm6103 mmCoolant ThroughBright, Uncoated€280.04
WIDIA 450227-001000 Chucking Reamer, 10.00 mm Reamer Size, 20.00 mm Flute Length, 103.00 mm Length | CV2DDL 2441261Carbide0.3937Helical20 mm6103 mmCoolant ThroughTiAlN€338.72
WIDIA 450271-001000 Chucking Reamer, 10.00 mm Reamer Size, 20.00 mm Flute Length, 103.00 mm Length | CV2DDM 2441455Carbide0.3937Helical20 mm6103 mmNon Coolant ThroughTiAlN€387.18
WIDIA 450270-001000 Chucking Reamer, 10.00 mm Reamer Size, 20.00 mm Flute Length, 103.00 mm Length | CV2DDN 2441342Carbide0.3937Straight20 mm6103 mmCoolant Through-€346.76
WIDIA 050227-001200 Chucking Reamer, 12.00 mm Reamer Size, 24.00 mm Flute Length, 118.00 mm Length | CV2DDP 2436922Carbide0.4724Helical24 mm6118 mmNon Coolant ThroughBright, Uncoated€341.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIDIA 2293638 050221-000016 Chucking Reamer, 1.60 mm Reamer Size, 9.00 mm Flute Length, 43.00 mm Overall Length
€81.33 /unit