Flat Shipping

Flat Shipping at €24.99 + VAT

WHIZARD SK-24-KSC Cut Resistant Sleeve 24 Inch Length Kevlar(r) | AB4PUZ 1ZPL5

WHIZARD SK-24-KSC Cut Resistant Sleeve 24 Inch Length Kevlar(r)

Item: AB4PUZ Model: SK-24-KSCCross Ref: 1ZPL5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Sleeve
Ansi/isea Abrasion Level2
Ansi/isea Cut Level4
ColorGreen, Yellow
Cuff StyleOveredged
Length24"
Ansi/isea Puncture Level0
Sleeve StyleSleeve

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)10.16
Ship length (cm)25.4
Ship width (cm)19.05
HS code6117909030
Country of OriginUS

Product Variants

ProductModelAnsi/isea Cut LevelColorAnsi/isea Abrasion LevelCuff StyleMaterialAnsi/isea Puncture LevelStylePkg. Qty.Price
WHIZARD 333477 Cut Resistant Sleeve 10 Inch Length | AB8YDL 2AET2 3334774Gray5KnittedHPPE, Stainless Steel--1€32.10
WHIZARD 135364 Cut Resistant Sleeve Uncoated Unlined | AF8YJH 29JG92 1353644Blue-----1€50.73
WHIZARD 333562 Cut-Resistant Sleeves | CV2BMA 333562-------1€56.04
WHIZARD 135587 Cut-Resistant Sleeves, 100 PK | CV2BMB 135587-------100€310.79
WHIZARD 333564 Cut-Resistant Sleeves, Ansi/Isea Cut Level 5, White, Sleeve | CV2BMC 3335645White----Sleeve1€59.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHIZARD SK-24-KSC Cut Resistant Sleeve 24 Inch Length Kevlar(r)
€16.81 /unit