Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS F92-0737 Adapter Kit | AB9MVK 2E731

WHITE-RODGERS F92-0737 Adapter Kit

Item: AB9MVK Model: F92-0737Cross Ref: 2E731
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing Kit
Compatible Mfr Part Number36C00
Product TypeLP Gas Kit

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)13.97
Ship width (cm)7.87
HS code7320205060
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS F92-0737 Adapter Kit
€6.79 /unit