Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 70-120224S1 DC Power Solenoid 36V Amps 50 | AE7YVQ 6C031

WHITE-RODGERS 70-120224S1 DC Power Solenoid 36V Amps 50

Item: AE7YVQ Model: 70-120224S1Cross Ref: 6C031
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Solenoid
Amps50A
Amps Rating36A
Coil Resistance114 ohms
Coil TypeIsolated
Contact FormSPNO
Contact MaterialCopper
Contact Rating36A
Dielectric Strength500V
Duty CycleContinuous
EnclosureDust Resistant
Height2 2/5"
Length2.47"
Mounting BaseStandard Bracket
Power Consumption9 W
Resistance PropertiesDust Resistant
Width3 12/25"
Current Rating50A
Overall Height2 2/5"
Overall Length2.47"
Overall Width3 12/25"
StandardsFILE AU2138, UL 538
Weight14 oz.

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)10.92
Ship length (cm)8.64
Ship width (cm)7.87
HS code8505908000
Country of OriginMX

Product Details:

    • Coil Termination (#10-32 UNF-2A Thread)
    • Coil Voltage DC (36)
    • Contact Termination (5/16-24 UNF-2A Thread)
    • Mounting Base (Std. Bracket)

Product Variants

ProductModelContact FormDuty CycleCoil TypeAmpsCoil VoltsPrice
WHITE-RODGERS 120-105711 DC Power Solenoid 12V Amps 100 | AE7YVA 6C017 120-105711SPNOContinuousIsolated100A-€33.51
WHITE-RODGERS 120-106131 DC Power Solenoid 12V Amps 80 | AE7YVB 6C018 120-106131SPNOIntermittentIsolated80A-€24.52
WHITE-RODGERS 120-106132 DC Power Solenoid 12V Amps 80 | AE7YVC 6C019 120-106132SPNOIntermittentIsolated80A-€23.17
WHITE-RODGERS 124-105111 DC Power Solenoid 12V Amps 100 | AE7YVD 6C020 124-105111SPNOContinuousIsolated--€63.46
WHITE-RODGERS 124-114111 DC Power Solenoid 24V Amps 100 | AE7YVE 6C021 124-114111SPNOContinuousIsolated--€62.23
WHITE-RODGERS 124-117111 DC Power Solenoid 36V Amps 100 | AE7YVF 6C022 124-117111SPNOContinuousIsolated--€66.72
WHITE-RODGERS 124-305111 DC Power Solenoid 12V Amps 100 | AE7YVG 6C023 124-305111SPDTContinuousIsolated--€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 70-120224S1 DC Power Solenoid 36V Amps 50
€37.99 /unit