Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 5D51-90 Fan/limit Control | AB9MTQ 2E372

WHITE-RODGERS 5D51-90 Fan/limit Control

Item: AB9MTQ Model: 5D51-90Cross Ref: 2E372
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€173.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan and Limit Control
Depth1 5/8"
Differential AdjustabilityAdjustable
Element Insertion Length8"
Element TypeInsertion
Fan Off Temp.Adjustable
Fan On Temp.Adjustable
Height4 3/8"
Inductive Amps @ 120v6A
Inductive Amps @ 240v10A
Insertion Length8"
MountingPlenum Mount
Overall Depth1 5/8"
Overall Height4 1/4"
Overall Width2 7/8"
Reset TypeAutomatic Reset
Switch ActionFan Close On Rise, Limit Open On Rise
Switch TypeSPDT
TypeAdjustable Temp, Auto Reset
Width3"
ApplicationFan And Limit Control
Contact FormSPDT
Fan Maximum Control Temperature150°F
Fan Minimum Control Temperature32°F
Fan Temperature Control Range32°F to 150°F
Input Voltage120/240/24V AC
Limit Control Temperature Range100°F to 300°F
Limit Maximum Control Temperature300°F
Limit Minimum Control Temperature100°F
Maximum Operating Temperature300°F
Maximum Temperature Differential Setting25°F
Minimum Temperature Differential Setting15°F
Product TypeFan and Limit Control
StandardsCSA CERTIFIED, UL LISTED
Switch Closing Temperature100°F, 265°F
Switch Opening Temperature50°F, 300°F
Temperature Differential15°F, 25°F
Temperature Differential Range15°F to 25°F

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)34.54
Ship length (cm)11.94
Ship width (cm)8.64
HS code9032896025
Country of OriginMX

Product Details:

    • Contact Amp Rating @ 24V (Fan 5.6 Limit 6.0)
    • Element Insertion Length (In.) (8)
    • Fan Off Temp. (F) (Adjustable)
    • Fan On Temp. (F) (Adjustable)

Product Variants

ProductModelElement Insertion LengthHeightDepthInductive Amps @ 120vInductive Amps @ 240vElement TypeFan Off Temp.Price
WHITE-RODGERS 5D51-78 Fan/limit Control | AB9MRD 2E139 5D51-7811"4 3/8"1 5/8"6A10AInsertion-€182.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 5D51-90 Fan/limit Control
€173.25 /unit