Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 5D51-35 Fan Control | AB9MRQ 2E232

WHITE-RODGERS 5D51-35 Fan Control

Item: AB9MRQ Model: 5D51-35Cross Ref: 2E232
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€212.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan and Limit Control
Depth1 5/8"
Element TypeInsertion
Height4 3/8"
Switch ActionFan Close On Rise, Limit Open On Rise
Switch TypeSPDT
TypeAdjustable Temp, Auto Reset
Width3"
ApplicationFan And Limit Control
Contact FormSPDT
Differential AdjustabilityAdjustable
Input Voltage120/240/24V AC
Insertion Length5"
MountingPlenum Mount
Overall Depth1 5/8"
Overall Height4 1/4"
Overall Width2 7/8"
Product TypeFan and Limit Control
Reset TypeAutomatic Reset
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)34.8
Ship length (cm)9.14
Ship width (cm)11.43
HS code9032896025
Country of OriginMX

Product Details:

    • Element Insertion Length (In.) (5)
    • Fan Off Temp. (F) (50)
    • Fan On Temp. (F) (265)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 5D51-35 Fan Control
€212.34 /unit