WHITE-RODGERS 50D50-843 Universal Ignitioncontrol Spark To Pilot | AA8ATE 16X611

WHITE-RODGERS 50D50-843 Universal Ignitioncontrol Spark To Pilot

Item: AA8ATE Model: 50D50-843Cross Ref: 16X611
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Ignition Control
Amps Ac0.2A
Control Voltage24
Depth1 1/2"
Electrical Connection1/4 Spade Terminals And Molex Plugs
Height4 1/8"
TypeSpark To Pilot
Voltage24V
Width4 3/25"
Board TypeNon-Integrated Board
Electrical Connection Type1/4" Spade Terminals, Molex Plug
For Fuel TypeLP, Natural Gas
Frequency50/60 Hz
IncludesColor Coded Timing Label, Double Sided Foam Back Tape, Pre Printed Hanging Carton, Program Keys
Main Valve Current Output1.5A
Maximum Operating Temperature175°F
Minimum Operating Temperature-40°F
Number Of Retries2
Operating Temperature Range-40°F to 175°F
Overall Depth1 1/2"
Overall Height4 1/8"
Overall Width4 1/8"
Pilot Valve Current Output1.5A
Product TypeUniversal Ignition Control
Replacement For Oem BrandCamstat, Fenwal, Honeywell, Johnson Controls, Robertshaw, White-Rodgers
Replacement For Oem Part Number05-203025-005, 05-203026-005, 780-001, 780-002, 780-003, 780-715, 780-735, 780-736, 780-737, 780-845, G600AX-3, G67MG-2, G67MG-3, G770LGC-4, IPI-24-00, S8600A1001, S8600B1009, S8600C1015, S8600F1000, S8600F1034, S8600F1042, S8600H1006, S8600H1022, S8600H1048, S8600H1055, S8600H1089, S8600H1105, S8600M1005, S8600M1013, S8610A1009, S8610B1007, S8610B1015, S8610C1005, S8610F1008, S8610F1016, S8610F1024, S8610F1032, S8610H1012, S8610H1038, S8610H1046, S8610H1053, S8610H1079, S8610M1003, S8610M1029, S86A1001, S86A1019, S86A1027, S86A1035, S86B1009, S86B1017, S86B1025, S86C1007, S86C1015, S86C1031, S86C1049, S86C1056, S86D1005, S86D1021, S86E1002, S86E1010, S86E1028, S86E1036, S86E1044, S86E1051, S86E1069, S86E1077, S86E1101, S86E1119, S86E1127, S86F1000, S86F1018, S86F1026, S86F1042, S86F1059, S86F1067, S86F1075, S86F1083, S86F1091, S86G1008, S86G1016, S86G1032, S86G1057, S86G1073, S86H1006, S86H1022, S86H1048, S86H1089, S86H1097, S86H1105, S86H1121, S86H1147, S90A1005, S90B1003, S90B1011, SP715, SP715A, SP735, SP735D, SP735L, USI715U
Replacement TypeOEM
Series843 Series
StandardsCSA CERTIFIED

Shipping Info:

Ship weight (kg) 0.39
Ship height (cm)20.07
Ship length (cm)12.95
Ship width (cm)6.35
HS code9032896025
Country of OriginMX

Product Details:

    • Electrical Ratings (24 VAC)
    • Prepurge Time (0 Or 30 Sec.)
    • Retries (0, 2, or Continuous)

Product Variants

ProductModelAmps AcDepthHeightLead LengthGas TypeTypeVoltageProbe LengthPrice
WHITE-RODGERS 21M51U-843 Control Hot Surface Ignition 2 Retries | AA8ARX 16X595 21M51U-8430.45A1 1/4"8"15 1/2"Liquid Propane, Natural Gas--15 1/2"€329.99
WHITE-RODGERS 21V51U-843 Control Hot Surface Ignition 15 Sec | AA8ARY 16X596 21V51U-8430.45A1 1/4"8"15 1/2"Liquid Propane, Natural Gas--15 1/2"€384.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 50D50-843 Universal Ignitioncontrol Spark To Pilot