Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 24A34-3 Electric Sequencer | CJ2BPC

WHITE-RODGERS 24A34-3 Electric Sequencer

Item: CJ2BPC Model: 24A34-3Cross Ref: 451G41
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Sequencer
ApplicationFan And Heat Sequencing Functions
Auxiliary Switch Off Maximum110 sec.
Auxiliary Switch Off Minimum40 sec.
Auxiliary Switch On Maximum20 sec.
Auxiliary Switch On Minimum1 sec.
Full Load Amps @ 120v Ac14A
Full Load Amps @ 240v Ac7A
Locked Rotor Amps @ 120v Ac72A
Locked Rotor Amps @ 240v Ac42A
Main Switch Off Maximum110 sec.
Main Switch Off Minimum40 sec.
Main Switch On Maximum20 sec.
Main Switch On Minimum1 sec
Number Of Switches2
Number Of Timings1
Operating Temperature - Maximum165°F
Operating Temperature - Minimum-50°F
Overall Depth2"
Overall Length1 15/16"
Overall Width1 5/8"
Pilot Duty @ 120v Ac120 VA
Pilot Duty @ 240v Ac240 VA
Resistive Load Amps @ 120v Ac25A
Resistive Load Amps @ 240v Ac25A
StandardsUL LISTED
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)5.08
Ship length (cm)4.92
Ship width (cm)4.13
Country of OriginMX

Product Variants

ProductModelMPNPrice
WHITE-RODGERS 24A34-6 Electric Sequencer | CJ2BPB 24A34-624A34-6€36.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 24A34-3 Electric Sequencer
€21.78 /unit