Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 1E78-140 Thermostat Low Voltage Heat Only | AA8ATD 16X610

WHITE-RODGERS 1E78-140 Thermostat Low Voltage Heat Only

Item: AA8ATD Model: 1E78-140Cross Ref: 16X610
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Voltage Thermostat
Batteries IncludedYes
Battery BackupNo
ColorWhite
Control Range+45°F to +90°F
Depth1 1/8"
DisplayDigital
Height5 1/2"
Key Pad LockoutNo
Mounting TypeVertical
Power MethodBattery
Remote Sensing CapabilityNo
Stages Heat1
Temp. Control Range+45°F to +90°F
Temporary Program OverrideNo
Voltage24V AC
Width3 3/25"
Amperage2.5A
ApplicationHeat Only
Backlit TypePress Button
Compatible System TypeElectric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Control TypeSlide Switch
Dehumidification ControlNo
Differential TypeAdjustable
Display TypeDigital
Dual Transformer CompatibleYes
Electrical Connection TypePlug In
Fan SettingsAuto
Filter Change ReminderNo
Housing ColorWhite
Housing MaterialPlastic
Humidification ControlNo
Includes Positive OffYes
Millivolt CompatibleYes
Mounting DirectionVertical
Mounting LocationWall
Overall Depth1 1/8"
Overall Height5 5/16"
Overall Width3 3/16"
Programming CapabilityNot Programmable
ShapeRectangle
System SettingsOn Off
Terminal DesignationsRH, W
Thermostat TypeLow Voltage

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)16
Ship length (cm)11.18
Ship width (cm)4.57
HS code9032100060
Country of OriginCN

Product Details:

    • 750mV Compatible (Yes)
    • Automatic Changeover (No)
    • Dehumidification Control (No)
    • Dual Transformer Compatible (Yes)
    • Filter Indicator (No)
    • Humidification Control (No)
    • Low Battery Indicator (No)
    • Programmable Fan (No)
    • Temperature Limiting (No)
    • Temporary Temperature Hold (No)

Product Variants

ProductModelBattery BackupDepthHeightMounting TypeControl RangeTemp. Control RangeVoltageKey Pad LockoutPrice
WHITE-RODGERS 1F86EZ-0251 Thermostat Low Voltage Non Programmable 1h/1c | AA8ARZ 16X603 1F86EZ-0251Yes1 1/2"3 3/4"Horizontal+45°F to +99°F+45°F to +99°F24V ACNo€78.52
WHITE-RODGERS 1F89EZ-0251 Thermostat Low Voltage Non Programmable 1h/1c | AA8ATA 16X604 1F89EZ-0251Yes1 1/2"3 3/4"Horizontal+45°F to +99°F+45°F to +99°F24V ACNo€85.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 1E78-140 Thermostat Low Voltage Heat Only
€51.92 /unit