Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHITE-RODGERS 1687-9 Thermostat Remote Bulb | AB9MTX 2E399

WHITE-RODGERS 1687-9 Thermostat Remote Bulb

Item: AB9MTX Model: 1687-9Cross Ref: 2E399
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€136.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Volt Mechanical Tstat
Bulb Dia.3/8"
Bulb Length5 1/4"
Capillary Length96"
Changeover TypeManual
ColorGray
Contact Rating Resistive @ 120v24A
Contact Rating Resistive @ 240v20A
Contact TypeSnap Action
Depth2 9/16"
Differential+4.5°F to +40°F
Differential TypeAdjustable
Enclosure ColorGray
Enclosure MaterialSteel
Full Load Amps @ 120v15A , 7.4A
Full Load Amps @ 240v Ac3.7A
Height5 3/8"
IncludesBulb Mounting Clip
Inductive Amps @ 120v7.4A
Inductive Amps @ 240v3.7A
Number Of Cooling Stages1
Number Of Heating Stages0
Number Of Poles1
Number Of Switches1
Overall Depth2 5/8"
Overall Height5 3/8"
Overall Width2 3/8"
Remote Sensing Bulb IncludedYes
Remote Sensing CapabilityYes
Sensing Bulb Dia.3/8"
Sensing Bulb Length5 1/4"
Sensor LocationRemote
Sensor TypeHydraulic Capillary
Switch ActionOpen/Close On Rise
Thermostat ProgrammableNo
Voltage Range120-240V AC
Width2 5/16"
Bulb Diameter3/8"
Compatible System TypeSolenoid Refrigerant Valve, Zoning Systems
Contact Rating120/240V AC
Control TypeConcealed Dial
Electrical Connection TypeHardwired
Enclosure Nema Rating2
Full Load Amps @ 120v Ac7.4A
Key FeaturesTop and Bottom Knockouts
Maximum Control Temperature90°F
Maximum Operating Temperature140°F
Minimum Control Temperature-30°F
Minimum Operating Temperature-29°F
Mounting LocationIndoor, Outdoor
Operating Temperature Range-29°F to +140°F
StandardsCSA CERTIFIED, UL LISTED
Switch TypeSPDT
Temperature Differential4.5°F to 40°F
Temperature ScaleFahrenheit/Celsius
Thermostat TypeIndoor Single Stage Controls
Voltage120-240V AC

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)6.6
Ship length (cm)31.75
Ship width (cm)14.48
HS code9032100030
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 1687-9 Thermostat Remote Bulb
€136.87 /unit