Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 152-10 Thermostat Linevoltage | AB9MUJ 2E477

WHITE-RODGERS 152-10 Thermostat Linevoltage

Item: AB9MUJ Model: 152-10Cross Ref: 2E477
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€237.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLine Volt Mechanical Tstat
ApplicationHeat Only
ColorGray
Contact Rating Resistive @ 120v25A
Contact Rating Resistive @ 240v20A
Control Range+40°F to +90°F
Depth2 1/4"
Differential3°F
Differential TypeFixed
Display TypeAnalog
Enclosure ColorGray
Fan SettingsNo Fan Setting
FeaturesLockable, Heavy Duty
Full Load Amps @ 120v14A
Full Load Amps @ 240v Ac7A
Height4 1/2"
Housing ColorGray
Housing MaterialSteel
IncludesConcealed Temperature Dial With Locking Case To Prevent Unauthorized Adjustment
Includes Positive OffNo
Inductive Amps @ 120v14A
Inductive Amps @ 240v7A
Input Voltage14V AC
Insertion Depth7"
Locked Rotor Amps @ 120v25A
Locked Rotor Amps @ 240v22A
Mounting DirectionVertical
Mounting LocationWall
Mounting TypeVertical
Number Of Heating Stages1
Number Of Poles1
Number Of Switches1
Overall Depth2 1/4"
Overall Height4 1/2"
Overall Width4 1/2"
Remote Sensing Bulb IncludedNo
Remote Sensing CapabilityNo
Switch ActionOpen On Rise
System SettingsOn
Temp. Sensitivity2°F
Temperature ReadoutYes
Temperature ScaleFahrenheit
Temperature Sensitivity-2°F to +2°F
Thermostat Control Range+40°F to +90°F
Thermostat Heating/coolingHeating
Thermostat ProgrammableNo
Voltage Range120-240V AC
Width4 1/2"
Compatible System TypeElectric Heating
Contact Rating120/240V AC
Control TypeConcealed Dial
Full Load Amps @ 120v Ac14A
Maximum Control Temperature90°F
Minimum Control Temperature40°F
Remote Control FunctionsNo Remote Control Included
StandardsCSA CERTIFIED, UL LISTED
Switch TypeSPST
Temperature Differential3°F
Thermostat TypeLine Voltage
Voltage120-240V AC

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)19.3
Ship length (cm)11.94
Ship width (cm)8.38
HS code9032100030
Country of OriginUS

Product Details:

    • Insertion Depth (7")

Product Variants

ProductModelHeightDepthDifferentialContact Rating Resistive @ 240vFull Load Amps @ 120vSwitch ActionDisplay TypeApplicationPrice
WHITE-RODGERS 152-9 Thermostat Linevoltage | AB9MTP 2E369 152-96"2 1/2"2°F22A15AOpen On Rise--€218.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 152-10 Thermostat Linevoltage
€237.80 /unit