Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 1361-102 Motorized Zone Valve 3/4 In | AD4YMP 44R201

WHITE-RODGERS 1361-102 Motorized Zone Valve 3/4 In

Item: AD4YMP Model: 1361-102Cross Ref: 44R201
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€359.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotorized Zone Valve
Coefficient Of Volume23.5
Depth2 5/8"
Electrical ConnectionsTerminal Board
Height5 5/8"
Max. Temp.240°F
SpecificationsOpen 45 sec., Closes 60 sec.
TypeNC
Width4.62"
Actuator TypeElectric
Allowable Pressure - Maximum50 psi
ApplicationGeothermal
Body MaterialStainless Steel
Close-off Pressure15 psi
Control SignalOn/Off
Cv Flow Rate23.5
Distance Between Inlet And Outlet Port2 7/8"
Fluid Temperature - Maximum240°F
Fluid Temperature - Minimum40°F
For MediaWater
Gasket MaterialRubber
Includes ActuatorActuator Included
Installation OrientationVersatile
Operating Temperature - Maximum240°F
Overall Depth2 5/8"
Overall Length5 5/8"
Overall Width4 5/8"
Port Connection GenderFemale
Port Connection Size3/4"
Port Connection TypeSweat
Spring ActionNon-Spring Return
Stem MaterialStainless Steel
Valve ActionNormally Closed
Valve TypeBall
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.64
Ship length (cm)22.61
Ship width (cm)13.97
HS code8481809050
Country of OriginMX

Product Details:

    • Special Features: Valve Stem Made of Stainless Steel, Built in Auxiliary Contacts, Motor Can Be Removed Without Draining the System

Product Variants

ProductModelCoefficient Of VolumeHeightTypeDepthElectrical ConnectionsMax. Temp.SpecificationsPrice
WHITE-RODGERS 1311-102 Valve Zone 3/4 In | AB9MRK 2E163 1311-10223.55 5/8"NC2 5/8"Terminal Board240°F-€208.90
WHITE-RODGERS 1311-103 Valve Zone 1 In | AB9MRL 2E164 1311-103375 7/8"NC2 5/8"Terminal Board240°F-€265.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 1361-102 Motorized Zone Valve 3/4 In
€359.17 /unit