Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE-RODGERS 124-911 Dc Power Solenoid, Dust Resistant, 100/50, 24 VDC Coil Volt Dc, Spdt, Continuous | CV2BHU

WHITE-RODGERS 124-911 Dc Power Solenoid, Dust Resistant, 100/50, 24 VDC Coil Volt Dc, Spdt, Continuous

Item: CV2BHU Model: 124-911Cross Ref: 56JF05
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Power Solenoid
Amps100/50A
Coil TypeIsolated
Coil Volts24V DC
Contact FormSPDT
Contact MaterialSilver Alloy
Current Rating2A
Duty CycleContinuous
EnclosureDust Resistant
Mounting BaseStandard Bracket
Resistance PropertiesDust Resistant
Thread Size#10-32

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelContact FormDuty CycleCoil TypeAmpsCoil VoltsPrice
WHITE-RODGERS 120-105711 DC Power Solenoid 12V Amps 100 | AE7YVA 6C017 120-105711SPNOContinuousIsolated100A-€33.51
WHITE-RODGERS 120-106131 DC Power Solenoid 12V Amps 80 | AE7YVB 6C018 120-106131SPNOIntermittentIsolated80A-€24.52
WHITE-RODGERS 120-106132 DC Power Solenoid 12V Amps 80 | AE7YVC 6C019 120-106132SPNOIntermittentIsolated80A-€23.17
WHITE-RODGERS 124-105111 DC Power Solenoid 12V Amps 100 | AE7YVD 6C020 124-105111SPNOContinuousIsolated--€63.46
WHITE-RODGERS 124-114111 DC Power Solenoid 24V Amps 100 | AE7YVE 6C021 124-114111SPNOContinuousIsolated--€62.23
WHITE-RODGERS 124-117111 DC Power Solenoid 36V Amps 100 | AE7YVF 6C022 124-117111SPNOContinuousIsolated--€66.72
WHITE-RODGERS 124-305111 DC Power Solenoid 12V Amps 100 | AE7YVG 6C023 124-305111SPDTContinuousIsolated--€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE-RODGERS 124-911 Dc Power Solenoid, Dust Resistant, 100/50, 24 VDC Coil Volt Dc, Spdt, Continuous
€123.74 /unit