Flat Shipping

Flat Shipping at €24.99 + VAT

WHITE LIGHTNING W11001005 Acrylic Latex Elastomeric Sealant, 3006 Ultra, Clear, 5 oz Container Size, Tube | CV2BHD

WHITE LIGHTNING W11001005 Acrylic Latex Elastomeric Sealant, 3006 Ultra, Clear, 5 oz Container Size, Tube

Item: CV2BHD Model: W11001005Cross Ref: 800VU0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealant
ApplicationMultipurpose
ColorClear
Container Size5 oz.
Container TypeTube
Elongation70%
EnvironmentIndoor/Outdoor
Finishing FeaturesPaintable
For Use On Surface MaterialConcrete, Drywall, Glass, Masonry, Metal, Plastic, Porcelain, Stucco, Vinyl, Wood
Max. Operating Temp.180°F
Mfr. Series3006 Ultra Series
Min. Operating Temp.-30°F
Minimum Application Temperature40°F
Resistance PropertiesCrack Resistant, Mildew Resistant, Mold Resistant
Sealant BaseAcrylic Latex
Working Time10 min.
Maximum Operating Temperature180°F
Minimum Operating Temperature-30°F
Series3006 Ultra
StandardsASTM C920 CLASS 35, TT-S-00230C TYPE LL CLASS A

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelApplicationContainer SizeWorking TimeMax. Operating Temp.Min. Operating Temp.Sealant BaseMaximum Application TemperatureMinimum Application TemperaturePrice
WHITE LIGHTNING WL099110C Silicone Sealant, Clear, 10 Oz, Tube, 501% Or More Elongation Range | CV2BHE WL099110CMultipurpose10 oz.10 min.375°F-50°FSilicone302°F-€13.00
WHITE LIGHTNING W11124510 Silicone Sealant, Silicone Rubber, Gray, 10 Oz, Tube, 501% Or More Elongation Range | CV2BHF W11124510Multipurpose10 oz.10 min.450°F-50°FSilicone122°F-20°F€19.93
WHITE LIGHTNING W11120010 Silicone Sealant, Silicone Rubber, White, 10 Oz, Tube, 501% Or More Elongation Range | CV2BHG W11120010Multipurpose10 oz.10 min.450°F-50°FSilicone122°F-20°F€19.93
WHITE LIGHTNING WL099112W Silicone Sealant, White, 10 Oz, Tube, 501% Or More Elongation Range | CV2BHH WL099112WMultipurpose10 oz.10 min.375°F-50°FSilicone302°F-€12.88
WHITE LIGHTNING W11125010 Silicone Sealant, Silicone Rubber, Black, 10 Oz, Tube, 501% Or More Elongation Range | CV2BHJ W11125010Multipurpose10 oz.10 min.450°F-50°FSilicone122°F-20°F€19.76
WHITE LIGHTNING W11127010 Silicone Sealant, Silicone Rubber, Red, 10 Oz, Tube, 501% Or More Elongation Range | CV2BHK W11127010Multipurpose10 oz.10 min.450°F-50°FSilicone122°F-20°F€28.93
WHITE LIGHTNING W11121005 Silicone Sealant, Silicone Rubber, Clear, 3 Oz, Tube, 501% Or More Elongation Range | CV2BHL W11121005Window, Door, Siding And Trim3 oz.30 min.450°F-50°FSilicone122°F-20°F€10.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHITE LIGHTNING W11001005 Acrylic Latex Elastomeric Sealant, 3006 Ultra, Clear, 5 oz Container Size, Tube
€8.78 /unit