Flat Shipping

Flat Shipping at €24.99 + VAT

WHIRLPOOL EDR3RXD1 Quick Connect Filter, 13 1/2 Inch Height | CV2BDV

WHIRLPOOL EDR3RXD1 Quick Connect Filter, 13 1/2 Inch Height

Item: CV2BDV Model: EDR3RXD1Cross Ref: 42EG76
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter
FeaturesReplaces 1500 Plastic Water Bottles
For Use WithWhirlpool And Kitchenaid Side-By-Side Refrigerators With A Push-Button Filter Located In The Grille At The Bottom Of The Fridge
For Use With Mfr. Model Number5ED2FHGXVA00, 5ED2FHGXVQ00, 6ED2FHGXVA00, 6ED2FHGXVA01, 6ED2FHGXVQ00, 6ED2FHGXVQ01, 7GF6NFEXTY00, 7GS2FHAXTA00, 7GS2FHAXTA01, 7GS2FHAXTA02, 7GS5FHAXTA00, 7GS5FHAXTA01, 7GS5FHAXTA02, ASD2520WRB00, ASD2520WRW00, ASD2522VRB00, ASD2522VRD00, ASD2522VRS00, ASD2522VRW00, ASD2522WRB01, ASD2522WRB02, ASD2522WRB03, ASD2522WRB04, ASD2522WRD01, ASD2522WRD02, ASD2522WRD03, ASD2522WRD04, ASD2522WRS01, ASD2522WRS02, ASD2522WRS03, ASD2522WRS04, ASD2522WRS07, ASD2522WRW01
Height13 1/2"
Mfr. SeriesEverydrop Series
Compatible Mfr. Model Number5ED2FHGXVA00, 5ED2FHGXVQ00, 6ED2FHGXVA00, 6ED2FHGXVA01, 6ED2FHGXVQ00, 6ED2FHGXVQ01, 7GF6NFEXTY00, 7GS2FHAXTA00, 7GS2FHAXTA01, 7GS2FHAXTA02, 7GS5FHAXTA00, 7GS5FHAXTA01, 7GS5FHAXTA02, ASD2520WRB00, ASD2520WRW00, ASD2522VRB00, ASD2522VRD00, ASD2522VRS00, ASD2522VRW00, ASD2522WRB01, ASD2522WRB02, ASD2522WRB03, ASD2522WRB04, ASD2522WRD01, ASD2522WRD02, ASD2522WRD03, ASD2522WRD04, ASD2522WRS01, ASD2522WRS02, ASD2522WRS03, ASD2522WRS04, ASD2522WRS07, ASD2522WRW01
Overall Height13 1/2"
ReducesChlorine Taste and Odor
SeriesEverydrop
StandardsNSF 73

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightMax. Temp.Flow RateMax. PressureService LifeRemoves Particle Size Down ToConnection TypePrice
WHIRLPOOL 4378411RB Inline Water Filter, micron, 0.5 gpm, 2, 500 gal | CV2BCG 4378411RB-100°F0.5 GPM125 psi2500 gal.5 µmQuick Disconnect€43.56
WHIRLPOOL EDR6D1 Quick Connect Filter | CV2BDT EDR6D1-------€109.25
WHIRLPOOL EDR5RXD1 Quick Connect Filter, 10 1/2 Inch Height | CV2BDU EDR5RXD110 1/2"------€135.33
WHIRLPOOL EDR1RXD1 Quick Connect Filter, 7 1/2 Inch Height | CV2BDW EDR1RXD17 1/2"------€103.02
WHIRLPOOL EDR2RXD1 Quick Connect Filter, 7 1/2 Inch Height | CV2BDX EDR2RXD17 1/2"------€122.76
WHIRLPOOL EDR4RXD1 Quick Connect Filter, 8 Inch Height | CV2BDY EDR4RXD18"------€141.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHIRLPOOL EDR3RXD1 Quick Connect Filter, 13 1/2 Inch Height
€109.07 /unit