Flat Shipping

Flat Shipping at €24.99 + VAT

WHIRL PAK B01364 Sampling Bag, 4 Oz Capacity, 7.3 Inch Length, 3 Inch Width, 0.064 mm Thick, 500 PK | CV2AZH

WHIRL PAK B01364 Sampling Bag, 4 Oz Capacity, 7.3 Inch Length, 3 Inch Width, 0.064 mm Thick, 500 PK

Item: CV2AZH Model: B01364Cross Ref: 407L66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.24 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSampling Bag
Capacity118 mL
Closure TypeTab
ColorClear
IncludesNot Applicable
Length7.3"
MaterialPolyethylene
Overall Length7 1/4"
Overall Width3"
Standards And ApprovalsISO9001
Sterile/non-sterileSterile
StyleSelf Standing
Thickness0.064 mm
Width3"
Bag StyleSelf Standing
Capacity - Ml118 ml
Nominal Size (wxl)3" x 7.25"
Product TypeSampling Bag
StandardsEPA, FDA APPROVED MATERIAL, HACCP, USDA

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleThicknessMaterialPkg. Qty.Price
WHIRL PAK B01195 Sterilized Sampling Bag, 55 oz Capacity, 12 Inch Length, 7.5 Inch Width, 0.102 mm Thick | CV2AYF B01195Write On0.102 mmPolyethylene500€556.85
WHIRL PAK B01348 Filter Bag, 250 PK | CV2AYG B01348---250€501.70
WHIRL PAK B01403 Sampling Bag, 10.1 Oz Capacity, 9 Inch Length, 4 Inch Width, 0.076 mm Thick, 100 PK | CV2AYH B01403Self Standing0.076 mmPolyethylene100€170.76
WHIRL PAK B01446 Sampling Bag, 123 Oz Capacity, 20 Inch Length, 10 Inch Width, 0.102 mm Thick, 250 PK | CV2AYJ B01446Clear0.102 mmPolyethylene250€562.77
WHIRL PAK B01490 Sampling Bag, 13 Oz Capacity, 7.5 Inch Length, 5.3 Inch Width, 0.064 mm Thick, 500 PK | CV2AYK B01490Write On0.064 mmPolyethylene500€262.87
WHIRL PAK B01018 Sampling Bag, 13 Oz Capacity, 7.5 Inch Length, 5.3 Inch Width, 0.076 mm Thick, 500 PK | CV2AYL B01018Standard0.076 mmPolyethylene500€251.18
WHIRL PAK B01542 Sampling Bag, 138 Oz Capacity, 15 Inch Length, 15 Inch Width, 0.102 mm Thick, 100 PK | CV2AYM B01542Self Standing0.102 mmPolyethylene100€544.28

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHIRL PAK B01364 Sampling Bag, 4 Oz Capacity, 7.3 Inch Length, 3 Inch Width, 0.064 mm Thick, 500 PK
€218.24 /pack