Flat Shipping

Flat Shipping at €24.99 + VAT

WHEELOCK CN121064 Bell, 24VAC, 88 dB Decibels, Indoor, Wall, 10 Inch Height, 10 Inch Wd | CV2AYD

WHEELOCK PRODUCTS CN121064 Bell, 24VAC, 88 dB Decibels, Indoor, Wall, 10 Inch Height, 10 Inch Width

Item: CV2AYD Model: CN121064Cross Ref: 38GV01
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€184.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBell
Amps0.66A
ColorRed
Depth2 3/4"
Height10"
Housing MaterialMetal
Indoor/outdoorIndoor
MountingWall
Noise Level88 dBA
Operating Temp. Range+32°F to +120°F
Voltage24V AC
Width10"
For LocationIndoor
MaterialMetal
Mounting LocationWall Mount
Operating Voltage24V AC
Overall Depth2 3/4"
Overall Length10"
Overall Width10"
Product TypeBell
StandardsBFP, CSFM COMPLIANT, CUL LISTED, FM, MEA APPROVED, UL LISTED

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)25.4
Ship length (cm)6.99
Ship width (cm)25.4
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELOCK PRODUCTS CN121064 Bell, 24VAC, 88 dB Decibels, Indoor, Wall, 10 Inch Height, 10 Inch Width
€184.79 /unit