Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WHEELOCK CN121062 Bell 24VAC Red 6 inch Height | AH8CYQ 38GU98

WHEELOCK PRODUCTS CN121062 Bell 24VAC Red 6 inch Height

Item: AH8CYQ Model: CN121062Cross Ref: 38GU98
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€159.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBell
Amps0.66A
ColorRed
Depth2 3/4"
Height6"
Housing MaterialMetal
Indoor/outdoorIndoor
MountingWall
Mounting TypeWall
Operating Temp. Range+32°F to +120°F
Voltage24V AC
Width6"
For LocationIndoor
MaterialMetal
Mounting LocationWall Mount
Operating Voltage24V AC
Overall Depth2 3/4"
Overall Length6"
Overall Width6"
Product TypeBell
StandardsBFP, CSFM COMPLIANT, CUL LISTED, FM, MEA APPROVED, UL LISTED
VibrationNo Vibration

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)7.62
Ship length (cm)16.26
Ship width (cm)15.75
Country of OriginCN

Product Variants

ProductModelVoltageAmpsDepthHousing MaterialIndoor/outdoorColorMounting TypeOperating Temp. RangePrice
WHEELOCK CN121063 Bell 115VAC Red 6 inch Height | AH8CYR 38GU99 CN121063115V AC0.11A2 3/4"MetalIndoorRedWall+32°F to +120°F€117.69
WHEELOCK CN121065 Bell 115VAC Red 10 inch Height | AH8CYT 38GV02 CN121065115V AC0.11A2 3/4"MetalIndoorRedWall+32°F to +120°F€156.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEELOCK PRODUCTS CN121062 Bell 24VAC Red 6 inch Height
€159.61 /unit