Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W986279NG High Recovery Vial, With Cap, PTFE/Rubber, 12Pk | CJ2LCN

WHEATON W986279NG High Recovery Vial, With Cap, PTFE/Rubber, 12Pk

Item: CJ2LCN Model: W986279NGCross Ref: 49WH37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€288.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVial
Basic MaterialGlass
Body ColorClear
Body Diameter20 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure Yes-Closure Liner Material PTFE/14B Rubber
Capacity - Ml5 ml
Capacity - Oz0.16 fl. oz.
ClarityTransparent
Closure Liner MaterialPTFE, 14B Rubber
Closure MaterialPhenolic
Closure TypeScrew On
Glassware ClassA
GraduatedYes
Includes ClosureYes
Neck Size20 mm to 400 mm
Number Of Vials Included12
Overall Height65 mm
Product TypeVial
Screw Closure Size20 mm to 400 mm
Special FeaturesConical Interior Provides Downward Drainage for Maximum Sample Retrieval, Ideal for Small-Scale Reactions, Centrifugation, Storage, Packaging and Shipping, Low Particulate Packaging Protects Against Contamination During Transportation and Storage
Vial TypeReaction, Storage

Shipping Info:

Ship weight (kg) 0.9

Product Variants

ProductModelMPNPkg. Qty.Price
WHEATON W986314NG High Recovery Vial, 12Pk | CJ2LBW W986314NGW986314NG12€197.78
WHEATON W986216NG High Recovery Vial, 0.54 oz. Capacity, Glass, 12Pk | CJ2LBX W986216NGW986216NG12€269.99
WHEATON W986217NG High Recovery Vial, 12Pk | CJ2LCB W986217NGW986217NG12€274.46
WHEATON W986219NG High Recovery Vial, 12Pk | CJ2LCD W986219NGW986219NG12€262.98
WHEATON W986213NG High Recovery Vial, 12Pk | CJ2LCF W986213NGW986213NG12€150.50
WHEATON W986214NG High Recovery Vial, 12Pk | CJ2LCG W986214NGW986214NG12€170.62
WHEATON W986211NG High Recovery Vial, 12Pk | CJ2LCH W986211NGW986211NG12€156.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W986279NG High Recovery Vial, With Cap, PTFE/Rubber, 12Pk
€288.51 /unit