Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W266024 Well Plate, 120 PK | CV2AXM

WHEATON W266024 Well Plate, 120 Pack

Item: CV2AXM Model: W266024Cross Ref: 49WH55
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate
Dimensions128 mm x 85 mm x 27 mm
IncludesNot Applicable
MaterialPolypropylene
Number Of Wells96
Volume Capacity0.5 mL
Working Volume Per Well0.5 mL
Diameter128 mm
Overall Height - Metric85 mm
Product TypeWell Plate

Shipping Info:

Ship weight (kg) 9.5175

Product Variants

ProductModelVolume CapacityDimensionsWorking Volume Per WellNumber Of WellsMaterialPkg. Qty.Price
WHEATON W266038 Well Plate, 20 PK | CV2AXN W2660380.12 mL128 mm x 85 mm x 14 mm0.12 mL384Polypropylene20€687.16
WHEATON W266020 Well Plate, 20 PK | CV2AXP W2660200.5 mL128 mm x 85 mm x 27 mm0.5 mL96Polypropylene20€604.78
WHEATON W266040 Well Plate, 40 PK | CV2AXQ W2660400.12 mL128 mm x 85 mm x 14 mm0.12 mL384Polypropylene40€1,282.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W266024 Well Plate, 120 Pack