Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W239300 Phenolic Cap, 24-400 mm Labware Screw Closure Size, Rubber, Screw On, 144Pk | CJ2ZTY

WHEATON W239300 Phenolic Cap, 24-400 mm Labware Screw Closure Size, Rubber, Screw On, 144Pk

Item: CJ2ZTY Model: W239300Cross Ref: 49WG24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€209.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhenolic Cap
AutoclavableYes
Closure ColorBlack
Closure Liner DesignSolid
Closure Liner MaterialRubber
Closure MaterialPhenolic
Closure TypeScrew On
Diameter24 mm
Product TypeScrew On Cap
Screw Closure Size24 mm to 400 mm
Special FeaturesLiner Ideal For Storage and Retrieval of Volatile Solvents, Sensitive Compounds, and Corrosive Chemicals
VentedNo

Shipping Info:

Ship weight (kg) 0.765

Product Variants

ProductModelMPNPkg. Qty.Price
WHEATON 239253 Phenolic Cap, 20-400 mm Labware Screw Closure Size, Polyethylene, 144Pk | CJ2ZRN 239253239253144€89.36
WHEATON W239302 Phenolic Cap, 33-400 mm Labware Screw Closure Size, Rubber, 144Pk | CJ2ZRW W239302W239302144€195.88
WHEATON 239257 Phenolic Cap, 24-400 mm Labware Screw Closure Size, Polyethylene, 144Pk | CJ2ZTD 239257239257144€97.69
WHEATON 239260 Phenolic Cap, 33-400 mm Labware Screw Closure Size, Polyethylene, 144Pk | CJ2ZTG 239260239260144€135.57
WHEATON W239298 Phenolic Cap, 20-400 mm Labware Screw Closure Size, Rubber, Screw On, 144Pk | CJ2ZTJ W239298W239298144€108.01
WHEATON W239301 Phenolic Cap, 28-400 mm Labware Screw Closure Size, Rubber, 144Pk | CJ2ZTL W239301W239301144€167.85
WHEATON 239255 Phenolic Cap, 22-400 mm Labware Screw Closure Size, Polyethylene, 144Pk | CJ2ZUE 239255239255144€93.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W239300 Phenolic Cap, 24-400 mm Labware Screw Closure Size, Rubber, Screw On, 144Pk
€209.69 /unit