Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W225175-0304 Autosampler Vial Blue Aluminium Seal Pk 100 | AF7XYU 23MW79

WHEATON W225175-0304 Autosampler Vial Blue Aluminium Seal Pk 100

Item: AF7XYU Model: W225175-0304Cross Ref: 23MW79
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutosampler Vial
Capacity1.8 mL
Closure MaterialAluminum
ColorBlue
Diameter12 mm
Height32 mm
MaterialBorosilicate Glass
Neck Size11 mm
Seal MaterialAluminum
Basic MaterialGlass
Body ColorClear
Body Diameter12 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure Yes-Closure Liner Material PTFE/Silicone
Capacity - Ml1.8 ml
Capacity - Oz0.06 fl. oz.
ClarityTransparent
Closure ColorBlue
Closure Liner MaterialPTFE, Silicone
Closure TypeSeal
Glassware ClassA
GraduatedNo
Includes ClosureYes
Number Of Vials Included100
Overall Height32 mm
Product TypeVial
Vial TypeSample

Shipping Info:

Ship weight (kg) 0.3555
Ship height (cm)35.89
Ship length (cm)36.83
Ship width (cm)32.69
HS code7017200000

Product Details:

    • Special Features: Crimp Top Seals In Convenience Packs

Product Variants

ProductModelColorCapacityClosure MaterialNeck SizePkg. Qty.Price
WHEATON W225172-01 Autosampler Vial Natural Alumseal Pk 100 | AF7XWV 23MW30 W225172-01Natural1.8 mLAluminum11 mm100€61.32
WHEATON W225172-0103 Autosampler Vial Red Aluminium Seal Pk 100 | AF7XWW 23MW31 W225172-0103Red1.8 mLAluminum11 mm100€61.32
WHEATON W225172-0104 Autosampler Vial Blue Aluminium Seal Pk 100 | AF7XWX 23MW32 W225172-0104Blue1.8 mLAluminum11 mm100€61.32
WHEATON W225172-0107 Autosampler Vial Green Aluminium Seal Pk 100 | AF7XWY 23MW33 W225172-0107Green1.8 mLAluminum11 mm100€61.32
WHEATON W225172-02 Autosampler Vial Natural Alumseal Pk 100 | AF7XWZ 23MW34 W225172-02Natural1.8 mLAluminum11 mm100€90.87
WHEATON W225172-0203 Autosampler Vial Red Aluminium Seal Pk 100 | AF7XXA 23MW35 W225172-0203Red1.8 mLAluminum11 mm100€90.87
WHEATON W225172-0204 Autosampler Vial Blue Aluminium Seal Pk 100 | AF7XXB 23MW36 W225172-0204Blue1.8 mLAluminum11 mm100€90.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W225175-0304 Autosampler Vial Blue Aluminium Seal Pk 100
€92.21 /unit