Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W216967 Bottle Graduated Pack Of 48 | AF3UMX 8DD85

WHEATON W216967 Bottle Graduated Pack Of 48

Item: AF3UMX Model: W216967Cross Ref: 8DD85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Closure ColorWhite
Closure MaterialPolypropylene, PVC
Diameter42 mm
Graduation Range10 mL to 50 mL
Graduation Subdivisions5 mL
Height83 mm
MouthWide
ShapeRound
AutoclavableNo
Body Diameter43 mm
Bottle TypeStorage, Transport
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPolyvinyl
GraduatedYes
Includes LabelYes
Maximum Graduation - Metric50 mL
Minimum Graduation - Metric10 mL
Mouth SizeWide
Overall Height84 mm
Screw Closure Size38 mm to 400 mm
Special FeaturesEasy Removal of Contents, HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 4.4325
Ship height (cm)10.67
Ship length (cm)38.61
Ship width (cm)29.21
HS code7010905055
Country of OriginUS

Product Variants

ProductModelClosure MaterialHeightGraduation RangeGraduation SubdivisionsBasic MaterialBody ColorBody MaterialShapePkg. Qty.Price
WHEATON W216966 Bottle Graduated Valumetric 30ml - Pack Of 48 | AF3UMW 8DD82 W216966Polypropylene, PVC68 mm10 mL to 25 mL5 mLGlassClearGlassRound48€132.27
WHEATON W216968 Bottle Graduated - Pack Of 24 | AF3UMY 8DD86 W216968Polypropylene, PVC102 mm10 mL to 110 mL5 mLGlassClearGlassRound24€102.64
WHEATON W216969 Bottle Graduated - Pack Of 24 | AF3UMZ 8DD87 W216969Polypropylene, PVC127 mm10 mL to 230 mL10 mLGlassClearGlassRound24€129.44
WHEATON W216976 Bottle Graduated Valumetric 30ml - Pack Of 48 | AF3UPA 8DDT4 W216976Phenolic, Polyethylene68 mm10 mL to 25 mL5 mLGlassClearGlassRound48€161.08
WHEATON W216970 Bottle Graduated Glass 500ml - Pack Of 24 | AF4FCE 8UNG8 W216970Polypropylene, PVC145 mm50 mL to 400 mL50 mLGlassClearGlassRound24€147.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216967 Bottle Graduated Pack Of 48
€168.85 /unit