Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W216908 Glass Jar 2 Ounce PK24 | AJ2DKK 48H863

WHEATON W216908 Glass Jar 2 Ounce PK24

Item: AJ2DKK Model: W216908Cross Ref: 48H863
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€178.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialGlass
Body ColorClear
Body MaterialSoda Lime Glass
Closure ColorWhite Clear
Closure MaterialPolypropylene
MouthWide
ShapeRound
Body Diameter48 mm
Capacity - Ml60 ml
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure TypeTamper Evident
Jar TypeSampling
Overall Height48 mm
Screw Closure Size53 mm to 400 mm
StandardsUSP TYPE III
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 2.2545
Ship height (cm)30.48
Ship length (cm)38.1
Ship width (cm)43.18
Country of OriginUS

Product Variants

ProductModelClosure MaterialClosureBasic MaterialBody ColorBody MaterialShapeClosure TypeCapacityPkg. Qty.Price
WHEATON W216903 Glass Jar 2 Ounce PK24 | AJ2DKE 48H858 W216903PolypropyleneYesGlassClearSoda Lime GlassRoundTamper Evident-24€79.89
WHEATON W216904 Glass Jar 4 Ounce PK24 | AJ2DKF 48H859 W216904PolypropyleneYesGlassClearSoda Lime GlassRoundTamper Evident-24€93.69
WHEATON W216905 Glass Jar 8 Ounce PK12 | AJ2DKG 48H860 W216905PolypropyleneYesGlassClearSoda Lime GlassRoundTamper Evident-12€60.20
WHEATON W216906 Glass Jar 16 Ounce PK12 | AJ2DKH 48H861 W216906PolypropyleneYesGlassClearSoda Lime GlassRoundTamper Evident-12€79.17
WHEATON W216907 Glass Jar 32 Ounce PK12 | AJ2DKJ 48H862 W216907PolypropyleneYesGlassClearSoda Lime GlassRoundTamper Evident-12€100.40
WHEATON W216909 Glass Jar 4 Ounce PK24 | AJ2DKL 48H864 W216909Polypropylene-GlassClearSoda Lime GlassRound--24€166.29
WHEATON W216910 Glass Jar 8 Ounce PK12 | AJ2DKM 48H865 W216910Polypropylene-GlassClearSoda Lime GlassRound--12€111.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216908 Glass Jar 2 Ounce PK24
€178.23 /unit