Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON W216843 Boston Round Bottle 2 Ounce PK24 | AJ2CEV 46Z275

WHEATON W216843 Boston Round Bottle 2 Ounce PK24

Item: AJ2CEV Model: W216843Cross Ref: 46Z275
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorAmber
Body MaterialSoda Lime Glass
ClosureYes
Closure MaterialPolypropylene
MouthNarrow
ShapeRound
AutoclavableNo
Body Diameter39 mm
Bottle TypeSampling
Capacity - Ml60 ml
Capacity - Oz2 fl. oz.
Closure ColorWhite
Closure IncludedNo
Closure Liner MaterialNo Closure
GraduatedNo
Mouth SizeNarrow
Overall Height94 mm
Screw Closure Size20 mm to 400 mm
Special FeaturesProtects the Contents from UV Light
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 1.7955
Ship height (cm)9.83
Ship length (cm)26.52
Ship width (cm)17.45
Country of OriginIN

Product Details:

    • Labware Closure Liner Material : PTFE

Product Variants

ProductModelBasic MaterialBody ColorBody MaterialCapacityClosure MaterialShapeClosureClosure TypePkg. Qty.Price
WHEATON W216806 Boston Round Bottle 1 Ounce PK48 | AJ2CDE 46Z238 W216806GlassClearSoda Lime Glass-PolypropyleneRoundYes-48€99.86
WHEATON W216807 Boston Round Bottle 2 Ounce PK24 | AJ2CDF 46Z239 W216807GlassClearSoda Lime Glass-PolypropyleneRoundYes-24€65.92
WHEATON W216808 Boston Round Bottle 4 Ounce PK24 | AJ2CDG 46Z240 W216808GlassClearSoda Lime Glass-PolypropyleneRoundYes-24€81.65
WHEATON W216810 Boston Round Bottle 16 Ounce PK12 | AJ2CDJ 46Z242 W216810GlassClearSoda Lime Glass-PolypropyleneRoundYes-12€67.82
WHEATON W216811 Boston Round Bottle 32 Ounce PK12 | AJ2CDK 46Z243 W216811GlassClearSoda Lime Glass-PolypropyleneRoundYes-12€79.85
WHEATON W216842 Boston Round Bottle 1 Ounce PK48 | AJ2CEU 46Z274 W216842GlassAmberSoda Lime Glass-PolypropyleneRoundYesTamper Evident48€105.11
WHEATON W216846 Boston Round Bottle 16 Ounce PK12 | AJ2CEY 46Z278 W216846GlassAmberSoda Lime Glass-PolypropyleneRoundYes-12€56.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216843 Boston Round Bottle 2 Ounce PK24
€65.13 /unit