Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 986731 Sample Vial 20ml Pk 500 | AG6UHB 48H707

WHEATON 986731 Sample Vial 20ml Pk 500

Item: AG6UHB Model: 986731Cross Ref: 48H707
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€360.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Vial
Capacity20 mL
Closure MaterialPolypropylene
ColorClear
Diameter27 mm
Height61 mm
MaterialPET
Basic MaterialGlass
Body ColorClear
Body Diameter27 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure Yes-Closure Liner Material Foil/Metal Pulp
Capacity - Ml20 ml
Capacity - Oz0.67 fl. oz.
ClarityTransparent
Closure Liner MaterialFoil, Metal Pulp
Glassware ClassA
Includes ClosureYes
Neck Size22 mm to 400 mm
Number Of Vials Included500
Overall Height61 mm
Product TypeVial
Screw Closure Size22 mm to 400 mm
Special FeaturesBackground Counts are Consistent and Low, Ultraviolet Transmission is High
Vial TypeScintillation

Shipping Info:

Ship weight (kg) 5.7645
Ship height (cm)27.94
Ship length (cm)46.02
Ship width (cm)32.18
HS code3923300000

Product Details:

    • Special Features: Caps Attached

Product Variants

ProductModelClosure MaterialIncludes ClosureClosure LiningBasic MaterialNeck SizeCapacityOverall HeightColorPkg. Qty.Price
WHEATON 986736 Sample Vial 20ml Pk 500 | AG6TZJ 48H710 986736Urea-Polyethylene Cone--20 mL-Clear500€504.86
WHEATON 986740 Sample Vial 20ml Pk 1000 | AG6TZK 48H711 986740Polypropylene-Foamed Polyethylene--20 mL-Clear1€540.29
WHEATON 986741 Sample Vial 20ml Pk 1000 | AG6TZL 48H712 986741Polypropylene----20 mL-Clear1€641.77
WHEATON 986742 Sample Vial 20ml Pk 1000 | AG6TZM 48H713 986742Urea----20 mL-Clear1€636.96
WHEATON 986744 Sample Vial 20ml Pk 1000 | AG6TZN 48H714 986744Polyethylene-Linerless--20 mL-Clear1€624.95
WHEATON 986700 Sample Vial 20ml Pk 500 | AG6UGK 48H690 986700PolypropyleneYesFoamed PolyethylenePlastic-20 mL-Clear500€281.62
WHEATON 986701 Sample Vial 20ml Pk 500 | AG6UGL 48H691 986701PolypropyleneYes-Plastic-20 mL61 mmClear500€262.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 986731 Sample Vial 20ml Pk 500
€360.49 /unit