Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 986714 Sample Vial 20ml Pk 500 | AG6UGT 48H698

WHEATON 986714 Sample Vial 20ml Pk 500

Item: AG6UGT Model: 986714Cross Ref: 48H698
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€382.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Vial
Capacity20 mL
Closure LiningLinerless
Closure MaterialPolyethylene
ColorClear
Diameter27 mm
Height61 mm
MaterialHDPE
Basic MaterialPlastic
Body ColorClear
Body Diameter27 mm
Body MaterialHDPE
Capacity - Ml20 ml
Capacity - Oz0.67 fl. oz.
Closure Liner MaterialUnlined
Includes ClosureYes
Overall Height61 mm
Product TypeVial
Vial TypeScintillation

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)27.94
Ship length (cm)46.02
Ship width (cm)32.18
HS code3923300000

Product Details:

    • Special Features: Caps Packaged Separately

Product Variants

ProductModelClosure MaterialIncludes ClosureClosure LiningBasic MaterialNeck SizeCapacityOverall HeightColorPkg. Qty.Price
WHEATON 986736 Sample Vial 20ml Pk 500 | AG6TZJ 48H710 986736Urea-Polyethylene Cone--20 mL-Clear500€504.86
WHEATON 986740 Sample Vial 20ml Pk 1000 | AG6TZK 48H711 986740Polypropylene-Foamed Polyethylene--20 mL-Clear1€540.29
WHEATON 986741 Sample Vial 20ml Pk 1000 | AG6TZL 48H712 986741Polypropylene----20 mL-Clear1€641.77
WHEATON 986742 Sample Vial 20ml Pk 1000 | AG6TZM 48H713 986742Urea----20 mL-Clear1€636.96
WHEATON 986744 Sample Vial 20ml Pk 1000 | AG6TZN 48H714 986744Polyethylene-Linerless--20 mL-Clear1€624.95
WHEATON 986700 Sample Vial 20ml Pk 500 | AG6UGK 48H690 986700PolypropyleneYesFoamed PolyethylenePlastic-20 mL-Clear500€281.62
WHEATON 986701 Sample Vial 20ml Pk 500 | AG6UGL 48H691 986701PolypropyleneYes-Plastic-20 mL61 mmClear500€262.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 986714 Sample Vial 20ml Pk 500
€382.12 /unit