Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 986540 Sample Vial 20ml Pk 500 | AG6UKR 48H843

WHEATON 986540 Sample Vial 20ml Pk 500

Item: AG6UKR Model: 986540Cross Ref: 48H843
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€425.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSample Vial
Basic MaterialGlass
Body ColorClear
Body Dia.28 mm
Capacity20 mL
ClarityTransparent
Closure Liner MaterialPolyethylene
Closure LiningFoamed Polyethylene
Closure MaterialPolyethylene , Polypropylene
ColorClear
Diameter28 mm
Height61 mm
Includes ClosureYes
MaterialLow Potassium Borosilicate Glass
Number Of Vials Included500
Overall Height61 mm
Vial TypeScintillation
Body Diameter28 mm
Body MaterialBorosilicate Glass
Cap StyleIncludes Closure Yes-Closure Liner Material Polyethylene
Capacity - Ml20 ml
Capacity - Oz0.67 fl. oz.
Glassware ClassA
Neck Size22 mm to 400 mm
Product TypeVial
Screw Closure Size22 mm to 400 mm
Special FeaturesBackground Counts are Consistent and Low, Ultraviolet Transmission is High

Shipping Info:

Ship weight (kg) 8.91
Ship height (cm)27.94
Ship length (cm)46.02
Ship width (cm)32.18
HS code3923300000

Product Details:

    • Special Features: Caps Attached

Product Variants

ProductModelClosure MaterialIncludes ClosureClosure LiningBasic MaterialNeck SizeCapacityOverall HeightColorPkg. Qty.Price
WHEATON 986736 Sample Vial 20ml Pk 500 | AG6TZJ 48H710 986736Urea-Polyethylene Cone--20 mL-Clear500€504.86
WHEATON 986740 Sample Vial 20ml Pk 1000 | AG6TZK 48H711 986740Polypropylene-Foamed Polyethylene--20 mL-Clear1€540.29
WHEATON 986741 Sample Vial 20ml Pk 1000 | AG6TZL 48H712 986741Polypropylene----20 mL-Clear1€641.77
WHEATON 986742 Sample Vial 20ml Pk 1000 | AG6TZM 48H713 986742Urea----20 mL-Clear1€636.96
WHEATON 986744 Sample Vial 20ml Pk 1000 | AG6TZN 48H714 986744Polyethylene-Linerless--20 mL-Clear1€624.95
WHEATON 986700 Sample Vial 20ml Pk 500 | AG6UGK 48H690 986700PolypropyleneYesFoamed PolyethylenePlastic-20 mL-Clear500€281.62
WHEATON 986701 Sample Vial 20ml Pk 500 | AG6UGL 48H691 986701PolypropyleneYes-Plastic-20 mL61 mmClear500€262.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 986540 Sample Vial 20ml Pk 500
€425.63 /unit