Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 844030 Reagent Bottle, Type III Soda Lime Glass, Unlined | CJ3CUT

WHEATON 844030 Reagent Bottle, Type III Soda Lime Glass, Unlined

Item: CJ3CUT Model: 844030Cross Ref: 49WE99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReagent Bottle
AutoclavableNo
Basic MaterialGlass
Body ColorAmber
Body MaterialBorosilicate Glass
Bottle TypeReagent
Capacity - Ml2.5L
Capacity - Oz84.5 fl. oz.
ClarityOpaque
Closure ColorBlue
Closure IncludedYes
Closure Liner MaterialUnlined
Closure MaterialPolypropylene
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Mouth SizeWide
ShapeRound
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 1.62

Product Variants

ProductModelMPNPrice
WHEATON 844026 Reagent Bottle, Type III Soda Lime Glass, Unlined, Wide, Round | CJ3CUE 844026844026€298.73
WHEATON 844025 Reagent Bottle, Type III Soda Lime Glass, Unlined, Wide, Square | CJ3CUG 844025844025€49.59
WHEATON 844029 Reagent Bottle, Type III Soda Lime Glass, Unlined, Wide | CJ3CUM 844029844029€61.64
WHEATON W832014 Reagent Bottle, Type I Borosilicate Glass, Unlined, Wide, Round, Clear | CJ3CUU W832014W832014€116.31
WHEATON 844027 Reagent Bottle, Safety Coated Glass, Unlined | CJ3CUX 844027844027€91.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 844030 Reagent Bottle, Type III Soda Lime Glass, Unlined
€107.68 /unit