Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 358049 Potter-Elvehjen Tissue Grinder 30mL PK2 | AG9ZKB 23NE28

WHEATON 358049 Potter-Elvehjen Tissue Grinder 30mL PK2

Item: AG9ZKB Model: 358049Cross Ref: 23NE28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€553.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotter-Elvehjen Tissue Grinder
Capacity30 mL
Length266 mm
MaterialLow Extractable Borosilicate Glass
Size30 mL
Tube Dia.24 mm
Tube Length118 mm
Tube MaterialLow Extractable Borosilicate Glass

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)26.67
Ship length (cm)41.91
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelSizeTube Dia.Tube LengthPkg. Qty.Price
WHEATON 357971 Potter-Elvehjen Tissue Grinder 10mL PK2 | AG9ZHM 23ND91 35797110 mL--2€162.92
WHEATON 357976 Potter-Elvehjen Tissue Grinder 10mL PK2 | AG9ZHP 23ND93 35797610 mL--2€158.82
WHEATON 357981 Potter-Elvehjen Tissue Grinder 15mL PK2 | AG9ZHR 23ND95 35798115 mL--2€189.69
WHEATON 357986 Potter-Elvehjen Tissue Grinder 30mL PK2 | AG9ZHU 23ND97 35798630 mL--2€216.37
WHEATON 357991 Potter-Elvehjen Tissue Grinder 55mL PK2 | AG9ZHW 23ND99 35799155 mL--2€248.56
WHEATON 358004 Potter-Elvehjen Tissue Grinder 2mL PK2 | AG9ZHZ 23NE03 3580042 mL11 mm45 mm2€146.35
WHEATON 358006 Potter-Elvehjen Tissue Grinder 5mL PK2 | AG9ZJB 23NE05 3580065 mL13 mm66 mm2€139.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 358049 Potter-Elvehjen Tissue Grinder 30mL PK2
€553.65 /unit