Flat Shipping

Flat Shipping at €24.99 + VAT

WHEATON 358038 Potter-Elvehjen Tissue Grinder 10mL PK2 | AG9ZJU 23NE21

WHEATON 358038 Potter-Elvehjen Tissue Grinder 10mL PK2

Item: AG9ZJU Model: 358038Cross Ref: 23NE21
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€204.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPotter-Elvehjen Tissue Grinder
Capacity10 mL
MaterialLow Extractable Borosilicate Glass
Size10 mL
Tube Dia.16 mm
Tube Length74 mm
Tube MaterialLow Extractable Borosilicate Glass
Pestle MaterialBorosilicate Glass
Product TypePotter Elvehjem Tissue Grinder
Tube Diameter5/8"

Shipping Info:

Ship weight (kg) 0.4455
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelSizeTube Dia.Tube LengthPkg. Qty.Price
WHEATON 357971 Potter-Elvehjen Tissue Grinder 10mL PK2 | AG9ZHM 23ND91 35797110 mL--2€162.92
WHEATON 357976 Potter-Elvehjen Tissue Grinder 10mL PK2 | AG9ZHP 23ND93 35797610 mL--2€158.82
WHEATON 357981 Potter-Elvehjen Tissue Grinder 15mL PK2 | AG9ZHR 23ND95 35798115 mL--2€189.69
WHEATON 357986 Potter-Elvehjen Tissue Grinder 30mL PK2 | AG9ZHU 23ND97 35798630 mL--2€216.37
WHEATON 357991 Potter-Elvehjen Tissue Grinder 55mL PK2 | AG9ZHW 23ND99 35799155 mL--2€248.56
WHEATON 358004 Potter-Elvehjen Tissue Grinder 2mL PK2 | AG9ZHZ 23NE03 3580042 mL11 mm45 mm2€146.35
WHEATON 358006 Potter-Elvehjen Tissue Grinder 5mL PK2 | AG9ZJB 23NE05 3580065 mL13 mm66 mm2€139.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON 358038 Potter-Elvehjen Tissue Grinder 10mL PK2
€204.77 /unit